Lexol
Leather Cleaner, Liquid, Squeeze Bottle
Mfr # LXBCL16
Zoro # G7116746
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appearance Liquid
- pH 6.5 to 8.0 pH
- For Use With Automotive Interiors
- Removes Dirt, Grime
- Color White
Explore More Products
- LEXOL Leather Conditioner, Liquid, Spray Bottle LXBCD16
- PERFORMANCE TOOL 6 In Random Orbital Buffer/Polisher W50053
- MILWAUKEE TOOL $M12 VS Polisher/Sander Kit ML2438-22X
- FLEX NORTH AMERICA Automotive Polisher, Electrical, 10.0A 373923
- DICO PRODUCTS Dico Products 584-45730 Polishing Bonnet; 8 In. 2562205
- RAIN-X Car Wash Liquid, 100 oz. Container Size 5072084
- ARMOR ALL Vehicle Protectant, Liquid, 16 oz., Clear 10160
- MIRKA Polish Compound, 8, One-Step, 1L PC8-1L
- ARMOR ALL Vehicle Protectant, Wipe On, 22 oz., White 18241
- HYDE Tack Cloth, 36in.L., 18in.W., Tan 44280
- BLACK MAGIC Tire Cleaner, 18 oz. Container Size 80002220
- Lexol Automotive Polishers