Lfi
Belt Drive Tube Axial, 10HP, 1PH, 35910 cfm, Tube, 230V, 1 Phase
- Zoro #: G9316399
- Mfr #: BTA42D11000
Tap to zoom
Hover or click to zoom
$4,071.34
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 35910
- Depth: 32"
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $4,071.34
Lfi #BTA42D11000 Specifications
- Zoro #: G9316399
- Mfr #: BTA42D11000
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 35910
- Depth: 32"
- Phase: 1
- Shape: Tube
- Width: 45-3/8"
- Voltage: 230V
- Item: Belt Drive Tube Axial,10HP,1PH,35910 cfm
- Country of Origin (subject to change): Canada
Description
BTA42, Belt Drive Tube Axial, 1335 RPM, 10 HP, 230 single phase, C/W Vertical Clips, 35910 CFM
Reviews of Lfi #BTA42D11000
Explore more
- Lfi Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 20490 cfm, 39-3/8" W. BTA36D30300M
- Lfi Belt Drive Tube Axial, 3HP, 1PH, 19000 cfm, Tube, 115/230V, 1 Phase BTA34D10300
- Lfi Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 3170 cfm, 18-3/8" W. BTA15D30050M
- Lfi Belt Drive Tube Axial, 5HP, 1PH, 24410 cfm, Tube, 115/230V, 1 Phase BTA36D10500
- Lfi Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 22300 cfm, 37-3/8" W. BTA34D30500M
- Lfi Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 5040 cfm, 21-3/8" W. BTA18D30100M
- Lfi Belt Drive Tube Axial, No Motor/Drives BTA34LMLD+
- Lfi Belt Drive Tube Axial, 7.5HP, 1PH, 32420cfm, Tube, 115/230V, 1 Phase BTA42D10750
- Ebm-Papst Axial Fan, Square, 24V DC, 47 cfm, 3 5/8 in W. 3314NN
- Hoffman Axial Fan, Square, 24V DC, 100 cfm, 4 5/8 in W. A4AXFN24
- Ebm-Papst Axial Fan, Round, 115V AC, 1 Phase, 1100 cfm W2E250-CM08-70
- Lfi Axial Fans and Accessories