customer-service Help
Lfi

Belt Drive Tube Axial, 10HP, 1PH, 50330 cfm, Tube, 230V, 1 Phase

Lfi Belt Drive Tube Axial, 10HP, 1PH, 50330 cfm,  Tube,  230V,  1 Phase BTA54D11000
Tap to zoom
Hover or click to zoom
$6,812.69
  • Blade Material: Polypropylene Reinforced Fiberglass
  • CFM @ 0.000-In. SP: 50330
  • Depth: 40"
See full product details
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Total: $6,812.69

Lfi #BTA54D11000 Specifications

  • Blade Material: Polypropylene Reinforced Fiberglass
  • CFM @ 0.000-In. SP: 50330
  • Depth: 40"
  • Phase: 1
  • Shape: Tube
  • Width: 57-3/8"
  • Voltage: 230V
  • Item: Belt Drive Tube Axial,10HP,1PH,50330 cfm
  • Country of Origin (subject to change): Canada

Description

BTA54, Belt Drive Tube Axial, 905 RPM, 10 HP, 230 single phase, C/W Vertical Clips, 50330 CFM

Reviews of Lfi #BTA54D11000