Lfi
Belt Drive Tube Axial, 10HP, 1PH, 59420 cfm, Tube, 230V, 1 Phase
- Zoro #: G9316338
- Mfr #: BTA60D11000
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Blade Material: Polypropylene Reinforced Fiberglass
- CFM @ 0.000-In. SP: 59420
- Depth: 40"
- Phase: 1
- Shape: Tube
- Width: 63-3/8"
- Voltage: 230V
- Item: Belt Drive Tube Axial,10HP,1PH,59420 cfm
$7,274.66
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Subtotal: $7,274.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lfi #BTA60D11000 Specifications
- Zoro #: G9316338
- Mfr #: BTA60D11000
- Blade Material: Polypropylene Reinforced Fiberglass
- CFM @ 0.000-In. SP: 59420
- Depth: 40"
- Phase: 1
- Shape: Tube
- Width: 63-3/8"
- Voltage: 230V
- Item: Belt Drive Tube Axial,10HP,1PH,59420 cfm
- Country of Origin (subject to change): Canada
Description
Belt Drive Tube Axial,10HP,1PH,59420 cfm
Reviews of Lfi #BTA60D11000
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LFI Belt Drive Tube Axial, 7.5HP, 1PH, 32420cfm, Tube, 115/230V, 1 Phase BTA42D10750
- LFI Belt Drive Tube Axial, 7.5HP, 1PH, 25700cfm, Tube, 115/230V, 1 Phase BTA34D10750
- LFI Belt Drive Tube Axial, No Motor/Drives BTA18LMLD+
- LFI Belt Drive Tube Axial, 3HP, 1PH, 20490 cfm, Tube, 115/230V, 1 Phase BTA36D10300
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 19000 cfm, 37-3/8" W. BTA34D30300M
- LFI Belt Drive Tube Axial, Tube, 115/230V, 1 Phase, 7400 cfm, 27-3/8" W. BTA24D10100
- ATLANTIC BLOWERS Tube Axial Fan, 0.3 HP, 1059 cfm, Tube, 110-120V/220-240V, 1 Phase ABAF-8-220
- DAYTON Standard Square Axial Fan, Square, 115V AC, 1 Phase, 115 cfm 4WT46
- EBM-PAPST Axial Fan, Round, 24V DC, 641.6 cfm W1G200-CI77-52
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 50 cfm, 4 21/32 in W. FF6650CFM115VG
- XPOWER MANUFACURE XPOWER Stackable Axial Fan With 3-Hour Timer, Variable Speed, 1/3 HP, 3600 CFM X-47ATR
- Lfi Axial Fans and Accessories