Lfi
Belt Drive Tube Axial, 10HP, 3PH, 38300 cfm, Tube, 230/460V, 3 Phase
- Zoro #: G9316940
- Mfr #: BTA48D31000M
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 38300
- Depth: 32"
- Phase: 3
- Shape: Tube
- Width: 51-3/8"
- Voltage: 230/460V
- Item: Belt Drive Tube Axial,10HP,3PH,38300 cfm
$3,699.13
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Subtotal: $3,699.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lfi #BTA48D31000M Specifications
- Zoro #: G9316940
- Mfr #: BTA48D31000M
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 38300
- Depth: 32"
- Phase: 3
- Shape: Tube
- Width: 51-3/8"
- Voltage: 230/460V
- Item: Belt Drive Tube Axial,10HP,3PH,38300 cfm
- Country of Origin (subject to change): Canada
Description
Belt Drive Tube Axial,10HP,3PH,38300 cfm
Reviews of Lfi #BTA48D31000M
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 8430 cfm, 27-3/8" W. BTA24D30150M
- LFI Belt Drive Tube Axial, Tube, 115/230V, 1 Phase, 13810 cfm, 33-3/8" W. BTA30D10200
- LFI Belt Drive Tube Axial, 3 Phase, 4680 cfm BTA18D30075M
- LFI Belt Drive Tube Axial, 7.5HP, 1PH, 45020cfm, Tube, 115/230V, 1 Phase BTA54D10750
- LFI Belt Drive Tube Axial, 5HP, 3PH, 30710 cfm, Tube, 230/460V, 3 Phase BTA48D30500M
- LFI Belt Drive Tube Axial, No Motor/Drives BTA42LMLD+
- ATLANTIC BLOWERS Tube Axial Fan, 1 HP, 4414 cfm, Tube, 110-120V/220-240V, 1 Phase ABAF-18-110S
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D 786EV5
- WIEGMANN N12 Filter Fan, l115V, 9 Cfm, 4.2x4.2, Lt Gr FF449CFM115VG
- RITTAL Exhaust Filter, 8.03"x8.03" 3239200
- LFI Belt Drive Tube Axial, 7.5HP, 1PH, 25700cfm, Tube, 115/230V, 1 Phase BTA34D10750
- Lfi Axial Fans and Accessories