Lfi
Belt Drive Tube Axial, 10HP, 3PH, 59420 cfm, Tube, 230/460V, 3 Phase
- Zoro #: G9316889
- Mfr #: BTA60D31000M
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Polypropylene Reinforced Fiberglass
- CFM @ 0.000-In. SP: 59420
- Depth: 40"
- Phase: 3
- Shape: Tube
- Width: 63-3/8"
- Voltage: 230/460V
- Item: Belt Drive Tube Axial,10HP,3PH,59420 cfm
$6,029.60
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Subtotal: $6,029.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lfi #BTA60D31000M Specifications
- Zoro #: G9316889
- Mfr #: BTA60D31000M
- Blade Material: Polypropylene Reinforced Fiberglass
- CFM @ 0.000-In. SP: 59420
- Depth: 40"
- Phase: 3
- Shape: Tube
- Width: 63-3/8"
- Voltage: 230/460V
- Item: Belt Drive Tube Axial,10HP,3PH,59420 cfm
- Country of Origin (subject to change): Canada
Description
Belt Drive Tube Axial,10HP,3PH,59420 cfm
Reviews of Lfi #BTA60D31000M
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LFI Belt Drive Tube Axial, 2HP, 1PH, 17820 cfm, Tube, 115/230V, 1 Phase BTA36D10200
- LFI Belt Drive Tube Axial, 3 Phase, 4580 cfm BTA15D30150M~
- LFI Belt Drive Tube Axial, 15HP, 3PH, 57010 cfm, Tube, 230/460V, 3 Phase BTA54D31500M
- LFI Belt Drive Tube Axial, 7.5HP, 1PH, 25700cfm, Tube, 115/230V, 1 Phase BTA34D10750
- LFI Belt Drive Tube Axial, 2HP, 3PH, 9260 cfm, Tube, 230/460V, 3 Phase BTA24D30200M
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 24120 cfm, 45-3/8" W. BTA42D30300M
- XPOWER MANUFACURE XPOWER Industrial Axial Fan With Daisy Chain, Variable Speed, 1/4 HP, 1720 CFM X-35AR
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 55.3 cfm, 3 5/8 in W. 3414NHU
- DAYTON Cord Set With Wire Leads, 115/230V AC, 24 in W. 3RP10
- EBM-PAPST Fan Guard, Fan Size 3-3/16In LZ22N
- ATLANTIC BLOWERS Tube Axial Fan, 2 HP, 14126 cfm, Tube, 110-120V/220-240V, 1 Phase ABAF-32-110S
- Lfi Axial Fans and Accessories