Lfi
Belt Drive Tube Axial, 1.5HP, 3PH, 12320cfm, Tube, 230/460V, 3 Phase
- Zoro #: G9316618
- Mfr #: BTA30D30150M
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 12320
- Depth: 21"
- Phase: 3
- Shape: Tube
- Width: 33-3/8"
- Voltage: 230/460V
- Item: Belt Drive Tube Axial,1.5HP,3PH,12320cfm
$1,954.71
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Subtotal: $1,954.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lfi #BTA30D30150M Specifications
- Zoro #: G9316618
- Mfr #: BTA30D30150M
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 12320
- Depth: 21"
- Phase: 3
- Shape: Tube
- Width: 33-3/8"
- Voltage: 230/460V
- Item: Belt Drive Tube Axial,1.5HP,3PH,12320cfm
- Country of Origin (subject to change): Canada
Description
Belt Drive Tube Axial,1.5HP,3PH,12320cfm
Reviews of Lfi #BTA30D30150M
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LFI Belt Drive Tube Axial, No Motor/Drives BTA48LMLD+
- LFI Belt Drive Tube Axial, 2HP, 1PH, 17820 cfm, Tube, 115/230V, 1 Phase BTA36D10200
- LFI Belt Drive Tube Axial, 2HP, 1PH, 3020 cfm, Tube, 115/230V, 1 Phase BTA12D10200+
- LFI Belt Drive Tube Axial, 7.5HP, 3PH, 45020cfm, Tube, 230/460V, 3 Phase BTA54D30750M
- LFI Belt Drive Tube Axial, 15HP, 3PH, 68490 cfm, Tube, 230/460V, 3 Phase BTA60D31500M
- LFI Belt Drive Tube Axial, 3HP, 1PH, 24120 cfm, Tube, 115/230V, 1 Phase BTA42D10300
- RITTAL Axial Fan, Square, 24V DC, 12 cfm, 4 3/5 in W. 3237124
- DAYTON Standard Square Axial Fan, 115V AC, 93 cfm, 4-11/16 in W. 55VD27
- LFI Belt Drive Tube Axial, 1.5HP, 1PH, 5920 cfm, Tube, 115/230V, 1 Phase BTA18D10150
- LFI Belt Drive Tube Axial, 5HP, 1PH, 27070 cfm, Tube, 115/230V, 1 Phase BTA42D10500
- DAYTON Axial Fan, Square, 24V DC, 108.2 cfm, 4 11/16 in W. 31CC85
- Lfi Axial Fans and Accessories