Lfi
Belt Drive Tube Axial, 15HP, 3PH, 57010 cfm, Tube, 230/460V, 3 Phase
- Zoro #: G9316968
- Mfr #: BTA54D31500M
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Polypropylene Reinforced Fiberglass
- CFM @ 0.000-In. SP: 57010
- Depth: 40"
- Phase: 3
- Shape: Tube
- Width: 57-3/8"
- Voltage: 230/460V
- Item: Belt Drive Tube Axial,15HP,3PH,57010 cfm
$5,731.64
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Subtotal: $5,731.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lfi
- MFR #BTA54D31500M
- Zoro #G9316968
- Country of OriginCanada
- Category Axial Fans and Accessories
Dimensions
Depth | 40" |
Width | 57-3/8" |
Details
Blade Material | Polypropylene Reinforced Fiberglass |
CFM @ 0.000-In. SP | 57010 |
Phase | 3 |
Shape | Tube |
Voltage | 230/460V |
Item | Belt Drive Tube Axial,15HP,3PH,57010 cfm |
Description
Belt Drive Tube Axial,15HP,3PH,57010 cfm
Reviews of Lfi #BTA54D31500M
Explore more
- LFI Belt Drive Tube Axial, 2HP, 1PH, 9260 cfm, Tube, 115/230V, 1 Phase BTA24D10200
- LFI Belt Drive Tube Axial, 7.5HP, 1PH, 25700cfm, Tube, 115/230V, 1 Phase BTA34D10750
- LFI Belt Drive Tube Axial, 5HP, 1PH, 18410 cfm, Tube, 115/230V, 1 Phase BTA30D10500
- LFI Belt Drive Tube Axial, 10HP, 1PH, 50330 cfm, Tube, 230V, 1 Phase BTA54D11000
- LFI Belt Drive Tube Axial, 10HP, 1PH, 38300 cfm, Tube, 230V, 1 Phase BTA48D11000
- LFI Belt Drive Tube Axial, Tube, 115/230V, 1 Phase, 5040 cfm, 21-3/8" W. BTA18D10100
- LFI Belt Drive Tube Axial, 5HP, 1PH, 27070 cfm, Tube, 115/230V, 1 Phase BTA42D10500
- LFI Belt Drive Tube Axial, 7.5HP, 3PH, 27930cfm, Tube, 230/460V, 3 Phase BTA36D30750M
- LFI Belt Drive Tube Axial, Tube, 115/230V, 1 Phase, 12320 cfm, 33-3/8" W. BTA30D10150
- RITTAL Replacement Filter Mat, 3-1/2"x3-1/2" 3321700
- DAYTON Fan Guard, 4-5/8"x4-5/8" 31CC64
- Lfi Axial Fans and Accessories