Lfi
Belt Drive Tube Axial, 15HP, 3PH, 68490 cfm, Tube, 230/460V, 3 Phase
- Zoro #: G9316931
- Mfr #: BTA60D31500M
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Polypropylene Reinforced Fiberglass
- CFM @ 0.000-In. SP: 68490
- Depth: 40"
- Phase: 3
- Shape: Tube
- Width: 63-3/8"
- Voltage: 230/460V
- Item: Belt Drive Tube Axial,15HP,3PH,68490 cfm
$6,738.31
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Subtotal: $6,738.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lfi
- MFR #BTA60D31500M
- Zoro #G9316931
- Country of OriginCanada
- Category Axial Fans and Accessories
Dimensions
Depth | 40" |
Width | 63-3/8" |
Details
Blade Material | Polypropylene Reinforced Fiberglass |
CFM @ 0.000-In. SP | 68490 |
Phase | 3 |
Shape | Tube |
Voltage | 230/460V |
Item | Belt Drive Tube Axial,15HP,3PH,68490 cfm |
Description
Belt Drive Tube Axial,15HP,3PH,68490 cfm
Reviews of Lfi #BTA60D31500M
Explore more
- LFI Belt Drive Tube Axial, No Motor/Drives BTA18LMLD+
- LFI Belt Drive Tube Axial, 15HP, 3PH, 57010 cfm, Tube, 230/460V, 3 Phase BTA54D31500M
- LFI Belt Drive Tube Axial, 10HP, 1PH, 38300 cfm, Tube, 230V, 1 Phase BTA48D11000
- LFI Belt Drive Tube Axial, 3 Phase, 4580 cfm BTA15D30150M~
- LFI Belt Drive Tube Axial, 2HP, 1PH, 9260 cfm, Tube, 115/230V, 1 Phase BTA24D10200
- LFI Belt Drive Tube Axial, 7.5HP, 1PH, 45020cfm, Tube, 115/230V, 1 Phase BTA54D10750
- LFI Belt Drive Tube Axial, 3/4HP, 1PH, 2720 cfm, Tube, 115/230V, 1 Phase BTA12D10075+
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 8430 cfm, 27-3/8" W. BTA24D30150M
- LFI Belt Drive Tube Axial, 2HP, 1PH, 3020 cfm, Tube, 115/230V, 1 Phase BTA12D10200+
- EBM-PAPST Axial Fan, Round, 24V DC, 1 Phase, 229.5 cfm, 6 49/64 in W. 6224NU
- RITTAL Replacement Filter Mat, -, 5 51/64 in W. 3322700
- Lfi Axial Fans and Accessories