Lfi
Belt Drive Tube Axial, 2HP, 1PH, 3020 cfm, Tube, 115/230V, 1 Phase
- Zoro #: G9315945
- Mfr #: BTA12D10200+
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 3020
- Depth: 17"
- Phase: 1
- Shape: Tube
- Width: 15-1/8"
- Voltage: 115/230V
- Item: Belt Drive Tube Axial,2HP,1PH,3020 cfm
$1,194.50
Subtotal: $1,194.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lfi
- MFR #BTA12D10200+
- Zoro #G9315945
- Country of OriginCanada
- Category Axial Fans and Accessories
Dimensions
Depth | 17" |
Width | 15-1/8" |
Details
Blade Material | Cast Aluminum |
CFM @ 0.000-In. SP | 3020 |
Phase | 1 |
Shape | Tube |
Voltage | 115/230V |
Item | Belt Drive Tube Axial,2HP,1PH,3020 cfm |
Description
Belt Drive Tube Axial,2HP,1PH,3020 cfm
Reviews of Lfi #BTA12D10200+
Explore more
- LFI Belt Drive Tube Axial, 3HP, 1PH, 10800 cfm, Tube, 115/230V, 1 Phase BTA24D10300
- LFI Belt Drive Tube Axial, 2HP, 1PH, 9260 cfm, Tube, 115/230V, 1 Phase BTA24D10200
- LFI Belt Drive Tube Axial, No Motor/Drives BTA12LMLD+
- LFI Belt Drive Tube Axial, 20HP, 3PH, 75110 cfm, Tube, 230/460V, 3 Phase BTA60D32000M
- LFI Belt Drive Tube Axial, Tube, 115/230V, 1 Phase, 7400 cfm, 27-3/8" W. BTA24D10100
- LFI Belt Drive Tube Axial, 15HP, 3PH, 57010 cfm, Tube, 230/460V, 3 Phase BTA54D31500M
- LFI Belt Drive Tube Axial, 2HP, 1PH, 17820 cfm, Tube, 115/230V, 1 Phase BTA36D10200
- LFI Belt Drive Tube Axial, 3 Phase, 4680 cfm BTA18D30075M
- LFI Belt Drive Tube Axial, 3HP, 1PH, 15490 cfm BTA30D10300
- XPOWER MANUFACTURE XPOWER Manufacture X-35AR High Temperature Sealed Motor Industrial Axial Fan with Power Outlets X-35AR
- DAYTON Compact Blower, Square, 48V DC, - Phase, 31.4 cfm cfm, 4 3/4 in W. 5JME6
- Lfi Axial Fans and Accessories