Lfi
Belt Drive Tube Axial, 2HP, 3PH, 9260 cfm, Tube, 230/460V, 3 Phase
- Zoro #: G9316590
- Mfr #: BTA24D30200M
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 9260
- Depth: 21"
- Phase: 3
- Shape: Tube
- Width: 27-3/8"
- Voltage: 230/460V
- Item: Belt Drive Tube Axial,2HP,3PH,9260 cfm
$1,684.50
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $1,684.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lfi #BTA24D30200M Specifications
- Zoro #: G9316590
- Mfr #: BTA24D30200M
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 9260
- Depth: 21"
- Phase: 3
- Shape: Tube
- Width: 27-3/8"
- Voltage: 230/460V
- Item: Belt Drive Tube Axial,2HP,3PH,9260 cfm
- Country of Origin (subject to change): Canada
Description
Belt Drive Tube Axial,2HP,3PH,9260 cfm
Reviews of Lfi #BTA24D30200M
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LFI Belt Drive Tube Axial, 5HP, 1PH, 39490 cfm, Tube, 115/230V, 1 Phase BTA54D10500
- LFI Belt Drive Tube Axial, 7.5HP, 3PH, 34830cfm, Tube, 230/460V, 3 Phase BTA48D30750M
- LFI Belt Drive Tube Axial, No Motor/Drives BTA15LMLD+
- LFI Belt Drive Tube Axial, No Motor/Drives BTA48LMLD+
- LFI Belt Drive Tube Axial, 5HP, 1PH, 27070 cfm, Tube, 115/230V, 1 Phase BTA42D10500
- LFI Belt Drive Tube Axial, 3/4HP, 1PH, 3620 cfm, Tube, 115/230V, 1 Phase BTA15D10075
- EBM-PAPST Axial Fan, Round, 48V DC, 1 Phase, 312 cfm, 6 49/64 in W. DV6248U
- DAYTON Axial Fan Kit, 6 3/4 in H, 2 in D 786EW9
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 600 cfm, 280mm W. W2E200-CH86-70
- EBM-PAPST Axial Fan, Round, 230V AC, 1 Phase, 218 cfm, 172mm W. W1G130-AA25-01
- LFI Belt Drive Tube Axial, Tube, 115/230V, 1 Phase, 12320 cfm, 33-3/8" W. BTA30D10150
- Lfi Axial Fans and Accessories