Lfi
Belt Drive Tube Axial, 3 Phase, 4580 cfm
- Zoro #: G9316511
- Mfr #: BTA15D30150M~
Hover or click to zoom Tap to zoom
Key Features
- CFM @ 0.000-In. SP: 4580
- Phase: 3
- Item: Belt Drive Tube Axial
$1,178.15
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $1,178.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lfi
- MFR #BTA15D30150M~
- Zoro #G9316511
- Country of OriginCanada
- Category Axial Fans and Accessories
Details
CFM @ 0.000-In. SP | 4580 |
Phase | 3 |
Item | Belt Drive Tube Axial |
Description
Belt Drive Tube Axial,1.5HP,3PH,4580 cfm
Reviews of Lfi #BTA15D30150M~
Explore more
- LFI Belt Drive Tube Axial, 15HP, 3PH, 68490 cfm, Tube, 230/460V, 3 Phase BTA60D31500M
- LFI Belt Drive Tube Axial, 2HP, 1PH, 9260 cfm, Tube, 115/230V, 1 Phase BTA24D10200
- LFI Belt Drive Tube Axial, No Motor/Drives BTA60LMLD+
- LFI Belt Drive Tube Axial, 2HP, 3PH, 9260 cfm, Tube, 230/460V, 3 Phase BTA24D30200M
- LFI Belt Drive Tube Axial, 10HP, 1PH, 35910 cfm, Tube, 230V, 1 Phase BTA42D11000
- LFI Belt Drive Tube Axial, 15HP, 3PH, 43870 cfm, Tube, 230/460V, 3 Phase BTA48D31500M
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 8430 cfm, 27-3/8" W. BTA24D30150M
- LFI Belt Drive Tube Axial, 3HP, 1PH, 19000 cfm, Tube, 115/230V, 1 Phase BTA34D10300
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 15100 cfm, 37-3/8" W. BTA34D30150M
- XPOWER MANUFACURE XPOWER Sealed Motor Axial Air Mover, Blower, Fan w/Power Outlets, 1/4 HP, 1720 CFM, Var Speed, Green X-34AR-Green
- DAYTON Fan Guard, -, 3-7/16" W. 2RTA5
- Lfi Axial Fans and Accessories