Lfi
Belt Drive Tube Axial, 3 Phase, 6750 cfm
- Zoro #: G9316581
- Mfr #: BTA24D30075M
Hover or click to zoom Tap to zoom
Key Features
- CFM @ 0.000-In. SP: 6750
- Phase: 3
- Item: Belt Drive Tube Axial
- Max. BHP: 0.04/0.09/0.31 hp
$1,500.28
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $1,500.28
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lfi #BTA24D30075M Specifications
- Zoro #: G9316581
- Mfr #: BTA24D30075M
- CFM @ 0.000-In. SP: 6750
- Phase: 3
- Item: Belt Drive Tube Axial
- Max. BHP: 0.04/0.09/0.31 hp
- Country of Origin (subject to change): Canada
Description
Belt Drive Tube Axial,3/4HP,3PH,6750 cfm, Max. BHP 0.04/0.09/0.31 hp
Reviews of Lfi #BTA24D30075M
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 2720 cfm, 15-1/8" W. BTA12D30075M~
- LFI Belt Drive Tube Axial, 10HP, 3PH, 59420 cfm, Tube, 230/460V, 3 Phase BTA60D31000M
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 17820 cfm, 39-3/8" W. BTA36D30200M
- LFI Belt Drive Tube Axial, 7.5HP, 3PH, 54300cfm, Tube, 230/460V, 3 Phase BTA60D30750M
- LFI Belt Drive Tube Axial, Tube, 115/230V, 1 Phase, 20690 cfm, 45-3/8" W. BTA42D10200
- LFI Belt Drive Tube Axial, 3HP, 1PH, 19000 cfm, Tube, 115/230V, 1 Phase BTA34D10300
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D 786EV8
- CUI DEVICES Axial Fan 80Mm Sq 15Mm 6 13.8V2.88W High Speed 43 CFM-8015-13-10
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 71 cfm, 8 in W. 3239100
- LFI Belt Drive Tube Axial, No Motor/Drives BTA60LMLD+
- DAYTON Fan Guard, -, 3-7/16" W. 2RTA5
- Lfi Axial Fans and Accessories