Lfi
Belt Drive Tube Axial, 3/4HP, 1PH, 3620 cfm, Tube, 115/230V, 1 Phase
- Zoro #: G9315927
- Mfr #: BTA15D10075
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 3620
- Depth: 17"
- Phase: 1
- Shape: Tube
- Width: 18-3/8"
- Voltage: 115/230V
- Item: Belt Drive Tube Axial,3/4HP,1PH,3620 cfm
$1,246.16
Subtotal: $1,246.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lfi #BTA15D10075 Specifications
- Zoro #: G9315927
- Mfr #: BTA15D10075
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 3620
- Depth: 17"
- Phase: 1
- Shape: Tube
- Width: 18-3/8"
- Voltage: 115/230V
- Item: Belt Drive Tube Axial,3/4HP,1PH,3620 cfm
- Country of Origin (subject to change): Canada
Description
Belt Drive Tube Axial,3/4HP,1PH,3620 cfm
Reviews of Lfi #BTA15D10075
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 24120 cfm, 45-3/8" W. BTA42D30300M
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 3020 cfm, 15-1/8" W. BTA12D30200M~
- LFI Belt Drive Tube Axial, 3/4HP, 1PH, 4680 cfm, Tube, 115/230V, 1 Phase BTA18D10075
- LFI Belt Drive Tube Axial, No Motor/Drives BTA34LMLD+
- LFI Belt Drive Tube Axial, 15HP, 3PH, 68490 cfm, Tube, 230/460V, 3 Phase BTA60D31500M
- LFI Belt Drive Tube Axial, 7.5HP, 1PH, 45020cfm, Tube, 115/230V, 1 Phase BTA54D10750
- MARADYNE Champion Fan, 12V, 3.19" W. M142K
- MARADYNE Champion Fan, 12V, 2.48" W. M073K
- DAYTON Axial Fan, Square, 12V DC, - Phase, 74.5 cfm, 3 1/8 in W. 2RTH5
- DAYTON Fan Filt Guard Assembly, Fan Size 6-3/4In 3RP16
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 271 cfm, 250mm W. W1G200-EC91-27
- Lfi Axial Fans and Accessories