Lfi
Belt Drive Tube Axial, 3HP, 1PH, 19000 cfm, Tube, 115/230V, 1 Phase
- Zoro #: G9316207
- Mfr #: BTA34D10300
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 19000
- Depth: 27"
- Phase: 1
- Shape: Tube
- Width: 37-3/8"
- Voltage: 115/230V
- Item: Belt Drive Tube Axial,3HP,1PH,19000 cfm
$2,535.24
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $2,535.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lfi
- MFR #BTA34D10300
- Zoro #G9316207
- Country of OriginCanada
- Category Axial Fans and Accessories
Dimensions
Depth | 27" |
Width | 37-3/8" |
Details
Blade Material | Cast Aluminum |
CFM @ 0.000-In. SP | 19000 |
Phase | 1 |
Shape | Tube |
Voltage | 115/230V |
Item | Belt Drive Tube Axial,3HP,1PH,19000 cfm |
Description
Belt Drive Tube Axial,3HP,1PH,19000 cfm
Reviews of Lfi #BTA34D10300
Explore more
- LFI Belt Drive Tube Axial, 7.5HP, 3PH, 54300cfm, Tube, 230/460V, 3 Phase BTA60D30750M
- LFI Belt Drive Tube Axial, 3HP, 3PH, 25790 cfm, Tube, 230/460V, 3 Phase BTA48D30300M
- LFI Belt Drive Tube Axial, 10HP, 3PH, 38300 cfm, Tube, 230/460V, 3 Phase BTA48D31000M
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 10800 cfm, 33-3/8" W. BTA30D30100M
- LFI Belt Drive Tube Axial, No Motor/Drives BTA48LMLD+
- LFI Belt Drive Tube Axial, 3/4HP, 1PH, 6750 cfm, Tube, 115/230V, 1 Phase BTA24D10075
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 15490 cfm, 33-3/8" W. BTA30D30300M
- LFI Belt Drive Tube Axial, 1.5HP, 1PH, 5920 cfm, Tube, 115/230V, 1 Phase BTA18D10150
- LFI Belt Drive Tube Axial, No Motor/Drives BTA30LMLD+
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm W4E315-CS22-70
- APC Equipment Rack Air-Distribution Fan, Rectangular, 100/208V AC ACF400
- Lfi Axial Fans and Accessories