Lfi
Belt Drive Tube Axial, 5HP, 1PH, 18410 cfm, Tube, 115/230V, 1 Phase
- Zoro #: G9316091
- Mfr #: BTA30D10500
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 18410
- Depth: 21"
- Phase: 1
- Shape: Tube
- Width: 33-3/8"
- Voltage: 115/230V
- Item: Belt Drive Tube Axial,5HP,1PH,18410 cfm
$2,368.44
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $2,368.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lfi #BTA30D10500 Specifications
- Zoro #: G9316091
- Mfr #: BTA30D10500
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 18410
- Depth: 21"
- Phase: 1
- Shape: Tube
- Width: 33-3/8"
- Voltage: 115/230V
- Item: Belt Drive Tube Axial,5HP,1PH,18410 cfm
- Country of Origin (subject to change): Canada
Description
Belt Drive Tube Axial,5HP,1PH,18410 cfm
Reviews of Lfi #BTA30D10500
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LFI Belt Drive Tube Axial, No Motor/Drives BTA18LMLD+
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 8430 cfm, 27-3/8" W. BTA24D30150M
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 17820 cfm, 39-3/8" W. BTA36D30200M
- LFI Belt Drive Tube Axial, Tube, 115/230V, 1 Phase, 10800 cfm, 33-3/8" W. BTA30D10100
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 15100 cfm, 37-3/8" W. BTA34D30150M
- LFI Belt Drive Tube Axial, Tube, 115/230V, 1 Phase, 16200 cfm, 37-3/8" W. BTA34D10200
- LFI Belt Drive Tube Axial, 3/4HP, 1PH, 6750 cfm, Tube, 115/230V, 1 Phase BTA24D10075
- DAYTON Standard Square Axial Fan, Square, 115V AC, 1 Phase, 115 cfm 4WT46
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D 786EV5
- LFI Belt Drive Tube Axial, 7.5HP, 1PH, 27930cfm, Tube, 115/230V, 1 Phase BTA36D10750
- AIRMASTER FAN Switch, 115V, 1 Phase 70013
- Lfi Axial Fans and Accessories