Lfi
Belt Drive Tube Axial, 5HP, 1PH, 22300 cfm, Tube, 115/230V, 1 Phase
- Zoro #: G9316268
- Mfr #: BTA34D10500
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 22300
- Depth: 27"
- Phase: 1
- Shape: Tube
- Width: 37-3/8"
- Voltage: 115/230V
- Item: Belt Drive Tube Axial,5HP,1PH,22300 cfm
$2,723.66
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $2,723.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lfi
- MFR #BTA34D10500
- Zoro #G9316268
- Country of OriginCanada
- Category Axial Fans and Accessories
Dimensions
Depth | 27" |
Width | 37-3/8" |
Details
Blade Material | Cast Aluminum |
CFM @ 0.000-In. SP | 22300 |
Phase | 1 |
Shape | Tube |
Voltage | 115/230V |
Item | Belt Drive Tube Axial,5HP,1PH,22300 cfm |
Description
Belt Drive Tube Axial,5HP,1PH,22300 cfm
Reviews of Lfi #BTA34D10500
Explore more
- LFI Belt Drive Tube Axial, 3HP, 3PH, 25790 cfm, Tube, 230/460V, 3 Phase BTA48D30300M
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 22300 cfm, 37-3/8" W. BTA34D30500M
- LFI Belt Drive Tube Axial, 3 Phase, 6750 cfm BTA24D30075M
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 7400 cfm, 27-3/8" W. BTA24D30100M
- LFI Belt Drive Tube Axial, 7.5HP, 3PH, 54300cfm, Tube, 230/460V, 3 Phase BTA60D30750M
- LFI Belt Drive Tube Axial, 15HP, 3PH, 57010 cfm, Tube, 230/460V, 3 Phase BTA54D31500M
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 19000 cfm, 37-3/8" W. BTA34D30300M
- LFI Belt Drive Tube Axial, No Motor/Drives BTA34LMLD+
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 24410 cfm, 39-3/8" W. BTA36D30500M
- LFI Belt Drive Tube Axial, No Motor/Drives BTA15LMLD+
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D 786EV5
- Lfi Axial Fans and Accessories