Lfi
Belt Drive Tube Axial, 5HP, 1PH, 27070 cfm, Tube, 115/230V, 1 Phase
- Zoro #: G9316286
- Mfr #: BTA42D10500
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 27070
- Depth: 32"
- Phase: 1
- Shape: Tube
- Width: 45-3/8"
- Voltage: 115/230V
- Item: Belt Drive Tube Axial,5HP,1PH,27070 cfm
$2,776.27
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Subtotal: $2,776.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lfi #BTA42D10500 Specifications
- Zoro #: G9316286
- Mfr #: BTA42D10500
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 27070
- Depth: 32"
- Phase: 1
- Shape: Tube
- Width: 45-3/8"
- Voltage: 115/230V
- Item: Belt Drive Tube Axial,5HP,1PH,27070 cfm
- Country of Origin (subject to change): Canada
Description
Belt Drive Tube Axial,5HP,1PH,27070 cfm
Reviews of Lfi #BTA42D10500
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LFI Belt Drive Tube Axial, 5HP, 1PH, 18410 cfm, Tube, 115/230V, 1 Phase BTA30D10500
- LFI Belt Drive Tube Axial, Tube, 115/230V, 1 Phase, 7400 cfm, 27-3/8" W. BTA24D10100
- LFI Belt Drive Tube Axial, 2HP, 1PH, 3020 cfm, Tube, 115/230V, 1 Phase BTA12D10200+
- LFI Belt Drive Tube Axial, Tube, 115/230V, 1 Phase, 4580 cfm, 18-3/8" W. BTA15D10150+
- LFI Belt Drive Tube Axial, No Motor/Drives BTA42LMLD+
- LFI Belt Drive Tube Axial, No Motor/Drives BTA34LMLD+
- DAYTON Fan Strip, 330 CFM, 115V AC, 16 1/2 in W. 6KN83
- LFI Belt Drive Tube Axial, 20HP, 3PH, 75110 cfm, Tube, 230/460V, 3 Phase BTA60D32000M
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 159 cfm, 6 25/32 in W. FF1010159CFM115VG
- LFI Belt Drive Tube Axial, 1.5HP, 1PH, 15100cfm, Tube, 115/230V, 1 Phase BTA34D10150
- RITTAL Exhaust Filter, 5.83"x5.83" 3238200
- Lfi Axial Fans and Accessories