Lfi
Belt Drive Tube Axial, 5HP, 1PH, 30710 cfm, Tube, 115/230V, 1 Phase
- Zoro #: G9316435
- Mfr #: BTA48D10500
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 30710
- Depth: 32"
- Phase: 1
- Shape: Tube
- Width: 51-3/8"
- Voltage: 115/230V
- Item: Belt Drive Tube Axial,5HP,1PH,30710 cfm
$3,859.68
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Subtotal: $3,859.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lfi
- MFR #BTA48D10500
- Zoro #G9316435
- Country of OriginCanada
- Category Axial Fans and Accessories
Dimensions
Depth | 32" |
Width | 51-3/8" |
Details
Blade Material | Cast Aluminum |
CFM @ 0.000-In. SP | 30710 |
Phase | 1 |
Shape | Tube |
Voltage | 115/230V |
Item | Belt Drive Tube Axial,5HP,1PH,30710 cfm |
Description
Belt Drive Tube Axial,5HP,1PH,30710 cfm
Reviews of Lfi #BTA48D10500
Explore more
- LFI Belt Drive Tube Axial, 3HP, 3PH, 10800 cfm, Tube, 230/460V, 3 Phase BTA24D30300M
- LFI Belt Drive Tube Axial, 10HP, 1PH, 59420 cfm, Tube, 230V, 1 Phase BTA60D11000
- LFI Belt Drive Tube Axial, 1.5HP, 3PH, 12320cfm, Tube, 230/460V, 3 Phase BTA30D30150M
- LFI Belt Drive Tube Axial, 15HP, 3PH, 43870 cfm, Tube, 230/460V, 3 Phase BTA48D31500M
- LFI Belt Drive Tube Axial, 7.5HP, 3PH, 45020cfm, Tube, 230/460V, 3 Phase BTA54D30750M
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 5040 cfm, 21-3/8" W. BTA18D30100M
- LFI Belt Drive Tube Axial, 7.5HP, 3PH, 27930cfm, Tube, 230/460V, 3 Phase BTA36D30750M
- LFI Belt Drive Tube Axial, 3HP, 1PH, 20490 cfm, Tube, 115/230V, 1 Phase BTA36D10300
- LFI Belt Drive Tube Axial, 3 Phase, 6590 cfm BTA18D30200M
- ALLEGRO INDUSTRIES Axial Blower, 12" 9509
- EBM-PAPST Standard Square Axial Fan, Square, 24V DC, 78 cfm, 3 5/8 in W. 3314NH3
- Lfi Axial Fans and Accessories