Lfi
Belt Drive Tube Axial, 5HP, 1PH, 39490 cfm, Tube, 115/230V, 1 Phase
- Zoro #: G9316365
- Mfr #: BTA54D10500
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Polypropylene Reinforced Fiberglass
- CFM @ 0.000-In. SP: 39490
- Depth: 40"
- Phase: 1
- Shape: Tube
- Width: 57-3/8"
- Voltage: 115/230V
- Item: Belt Drive Tube Axial,5HP,1PH,39490 cfm
$5,624.68
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Subtotal: $5,624.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lfi #BTA54D10500 Specifications
- Zoro #: G9316365
- Mfr #: BTA54D10500
- Blade Material: Polypropylene Reinforced Fiberglass
- CFM @ 0.000-In. SP: 39490
- Depth: 40"
- Phase: 1
- Shape: Tube
- Width: 57-3/8"
- Voltage: 115/230V
- Item: Belt Drive Tube Axial,5HP,1PH,39490 cfm
- Country of Origin (subject to change): Canada
Description
Belt Drive Tube Axial,5HP,1PH,39490 cfm
Reviews of Lfi #BTA54D10500
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LFI Belt Drive Tube Axial, 7.5HP, 1PH, 32420cfm, Tube, 115/230V, 1 Phase BTA42D10750
- LFI Belt Drive Tube Axial, 3HP, 1PH, 19000 cfm, Tube, 115/230V, 1 Phase BTA34D10300
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 15100 cfm, 37-3/8" W. BTA34D30150M
- LFI Belt Drive Tube Axial, Tube, 115/230V, 1 Phase, 4000 cfm, 18-3/8" W. BTA15D10100
- LFI Belt Drive Tube Axial, 1.5HP, 3PH, 12320cfm, Tube, 230/460V, 3 Phase BTA30D30150M
- LFI Belt Drive Tube Axial, Tube, 115/230V, 1 Phase, 4580 cfm, 18-3/8" W. BTA15D10150+
- EBM PAPST Ac Fan Axial Construction 115V 11W 3606
- XPOWER Axial Fan, 1/3HP, Timer, Power Outlets, 115, 9.8 W. X-47ATR
- LFI Belt Drive Tube Axial, 5HP, 3PH, 39490 cfm, Tube, 230/460V, 3 Phase BTA54D30500M
- ICM CONTROLS Cord 250Vac 30Amp Lcd 0130P00119
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. AC8300HU-008
- Lfi Axial Fans and Accessories