Lfi
Belt Drive Tube Axial, 5HP, 3PH, 39490 cfm, Tube, 230/460V, 3 Phase
- Zoro #: G9316706
- Mfr #: BTA54D30500M
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Polypropylene Reinforced Fiberglass
- CFM @ 0.000-In. SP: 39490
- Depth: 40"
- Phase: 3
- Shape: Tube
- Width: 57-3/8"
- Voltage: 230/460V
- Item: Belt Drive Tube Axial,5HP,3PH,39490 cfm
$4,844.30
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Subtotal: $4,844.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lfi
- MFR #BTA54D30500M
- Zoro #G9316706
- Country of OriginCanada
- Category Axial Fans and Accessories
Dimensions
Depth | 40" |
Width | 57-3/8" |
Details
Blade Material | Polypropylene Reinforced Fiberglass |
CFM @ 0.000-In. SP | 39490 |
Phase | 3 |
Shape | Tube |
Voltage | 230/460V |
Item | Belt Drive Tube Axial,5HP,3PH,39490 cfm |
Description
Belt Drive Tube Axial,5HP,3PH,39490 cfm
Reviews of Lfi #BTA54D30500M
Explore more
- LFI Belt Drive Tube Axial, Tube, 115/230V, 1 Phase, 13810 cfm, 33-3/8" W. BTA30D10200
- LFI Belt Drive Tube Axial, No Motor/Drives BTA54LMLD+
- LFI Belt Drive Tube Axial, No Motor/Drives BTA60LMLD+
- LFI Belt Drive Tube Axial, 20HP, 3PH, 75110 cfm, Tube, 230/460V, 3 Phase BTA60D32000M
- LFI Belt Drive Tube Axial, 5HP, 3PH, 30710 cfm, Tube, 230/460V, 3 Phase BTA48D30500M
- LFI Belt Drive Tube Axial, 3HP, 1PH, 25790 cfm, Tube, 115/230V, 1 Phase BTA48D10300
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 4000 cfm, 18-3/8" W. BTA15D30100M
- LFI Belt Drive Tube Axial, 2HP, 1PH, 3020 cfm, Tube, 115/230V, 1 Phase BTA12D10200+
- LFI Belt Drive Tube Axial, 3HP, 1PH, 15490 cfm BTA30D10300
- DAYTON Axial Fan, Skeleton, 115V AC, 1 Phase, 82 cfm, 4 7/16 in W. 2VUW5
- RITTAL Axial Fan, Square, 400/460V AC, 3 Phase, 424 cfm, 12 4/5 in W. 3244140
- Lfi Axial Fans and Accessories