Lfi
Belt Drive Tube Axial, 7.5HP, 1PH, 25700cfm, Tube, 115/230V, 1 Phase
- Zoro #: G9316259
- Mfr #: BTA34D10750
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 25700
- Depth: 27"
- Phase: 1
- Shape: Tube
- Width: 37-3/8"
- Voltage: 115/230V
- Item: Belt Drive Tube Axial,7.5HP,1PH,25700cfm
$3,125.40
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $3,125.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lfi
- MFR #BTA34D10750
- Zoro #G9316259
- Country of OriginCanada
- Category Axial Fans and Accessories
Dimensions
Depth | 27" |
Width | 37-3/8" |
Details
Blade Material | Cast Aluminum |
CFM @ 0.000-In. SP | 25700 |
Phase | 1 |
Shape | Tube |
Voltage | 115/230V |
Item | Belt Drive Tube Axial,7.5HP,1PH,25700cfm |
Description
Belt Drive Tube Axial,7.5HP,1PH,25700cfm
Reviews of Lfi #BTA34D10750
Explore more
- LFI Belt Drive Tube Axial, Tube, 115/230V, 1 Phase, 13810 cfm, 33-3/8" W. BTA30D10200
- LFI Belt Drive Tube Axial, 15HP, 3PH, 57010 cfm, Tube, 230/460V, 3 Phase BTA54D31500M
- LFI Belt Drive Tube Axial, 7.5HP, 1PH, 34830cfm BTA48D10750
- LFI Belt Drive Tube Axial, No Motor/Drives BTA60LMLD+
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 7400 cfm, 27-3/8" W. BTA24D30100M
- LFI Belt Drive Tube Axial, 15HP, 3PH, 43870 cfm, Tube, 230/460V, 3 Phase BTA48D31500M
- LFI Belt Drive Tube Axial, 5HP, 1PH, 22300 cfm, Tube, 115/230V, 1 Phase BTA34D10500
- LFI Belt Drive Tube Axial, No Motor/Drives BTA30LMLD+
- LFI Belt Drive Tube Axial, 3HP, 1PH, 24120 cfm, Tube, 115/230V, 1 Phase BTA42D10300
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm W4E315-CS22-70
- EBM-PAPST Compact Blower, Square, 24V DC, 32.4 cfm cfm, 5 1/3 in W. RG90-18/14N
- Lfi Axial Fans and Accessories