Lfi
Belt Drive Tube Axial, 7.5HP, 1PH, 27930cfm, Tube, 115/230V, 1 Phase
- Zoro #: G9316231
- Mfr #: BTA36D10750
Tap to zoom
Hover or click to zoom
$3,034.42
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 27930
- Depth: 27"
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $3,034.42
Lfi #BTA36D10750 Specifications
- Zoro #: G9316231
- Mfr #: BTA36D10750
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 27930
- Depth: 27"
- Phase: 1
- Shape: Tube
- Width: 39-3/8"
- Voltage: 115/230V
- Item: Belt Drive Tube Axial,7.5HP,1PH,27930cfm
- Country of Origin (subject to change): Canada
Description
BTA36, Belt Drive Tube Axial, 1425 RPM, 7.5 HP, 115/230 single phase, C/W Vertical Clips, 27930 CFM