Lfi
Belt Drive Tube Axial, 7.5HP, 1PH, 32420cfm, Tube, 115/230V, 1 Phase
- Zoro #: G9316310
- Mfr #: BTA42D10750
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 32420
- Depth: 32"
- Phase: 1
- Shape: Tube
- Width: 45-3/8"
- Voltage: 115/230V
- Package Quantity: 1
$3,014.99
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Subtotal: $3,014.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 5920 cfm, 21-3/8" W. BTA18D30150M
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 3020 cfm, 15-1/8" W. BTA12D30200M~
- LFI Belt Drive Tube Axial, 2HP, 3PH, 9260 cfm, Tube, 230/460V, 3 Phase BTA24D30200M
- LFI Belt Drive Tube Axial, 3 Phase, 6590 cfm BTA18D30200M
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 5040 cfm, 21-3/8" W. BTA18D30100M
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 7400 cfm, 27-3/8" W. BTA24D30100M
- LFI Belt Drive Tube Axial, 5HP, 1PH, 39490 cfm, Tube, 115/230V, 1 Phase BTA54D10500
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 20490 cfm, 39-3/8" W. BTA36D30300M
- LFI Belt Drive Tube Axial, 15HP, 3PH, 43870 cfm, Tube, 230/460V, 3 Phase BTA48D31500M
- EBM-PAPST Fan Guard, Fan Size 3-3/16In LZ22N
- DAYTON Fan Guard, 4-11/16" 31CC76
- Lfi Axial Fans and Accessories