Lfi
Belt Drive Tube Axial, 7.5HP, 1PH, 45020cfm, Tube, 115/230V, 1 Phase
- Zoro #: G9316371
- Mfr #: BTA54D10750
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Polypropylene Reinforced Fiberglass
- CFM @ 0.000-In. SP: 45020
- Depth: 40"
- Phase: 1
- Shape: Tube
- Width: 57-3/8"
- Voltage: 115/230V
- Item: Belt Drive Tube Axial,7.5HP,1PH,45020cfm
$6,022.25
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Subtotal: $6,022.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lfi #BTA54D10750 Specifications
- Zoro #: G9316371
- Mfr #: BTA54D10750
- Blade Material: Polypropylene Reinforced Fiberglass
- CFM @ 0.000-In. SP: 45020
- Depth: 40"
- Phase: 1
- Shape: Tube
- Width: 57-3/8"
- Voltage: 115/230V
- Item: Belt Drive Tube Axial,7.5HP,1PH,45020cfm
- Country of Origin (subject to change): Canada
Description
Belt Drive Tube Axial,7.5HP,1PH,45020cfm
Reviews of Lfi #BTA54D10750
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LFI Belt Drive Tube Axial, 2HP, 3PH, 16200 cfm, Tube, 230/460V, 3 Phase BTA34D30200M
- LFI Belt Drive Tube Axial, 1.5HP, 1PH, 15100cfm, Tube, 115/230V, 1 Phase BTA34D10150
- LFI Belt Drive Tube Axial, 5HP, 1PH, 22300 cfm, Tube, 115/230V, 1 Phase BTA34D10500
- LFI Belt Drive Tube Axial, 2HP, 1PH, 17820 cfm, Tube, 115/230V, 1 Phase BTA36D10200
- LFI Belt Drive Tube Axial, 2HP, 3PH, 9260 cfm, Tube, 230/460V, 3 Phase BTA24D30200M
- LFI Belt Drive Tube Axial, 5HP, 1PH, 30710 cfm, Tube, 115/230V, 1 Phase BTA48D10500
- LFI Belt Drive Tube Axial, 5HP, 3PH, 39490 cfm, Tube, 230/460V, 3 Phase BTA54D30500M
- LFI Belt Drive Tube Axial, 3/4HP, 1PH, 3620 cfm, Tube, 115/230V, 1 Phase BTA15D10075
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. 8314U
- DAYTON Axial Fan, Square, 230V AC, 1 Phase, 105 cfm, 4 11/16 in W. 4WT33
- APC Axial Fan, Rectangular, 100/208V AC, 1 Phase, 1600 cfm, 29 in W. ACF402
- Lfi Axial Fans and Accessories