Lfi
Belt Drive Tube Axial, 7.5HP, 1PH, 54300cfm, Tube, 115/230V, 1 Phase
- Zoro #: G9316329
- Mfr #: BTA60D10750
Tap to zoom
Hover or click to zoom
$6,335.54
- Blade Material: Polypropylene Reinforced Fiberglass
- CFM @ 0.000-In. SP: 54300
- Depth: 40"
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Total: $6,335.54
Lfi #BTA60D10750 Specifications
- Zoro #: G9316329
- Mfr #: BTA60D10750
- Blade Material: Polypropylene Reinforced Fiberglass
- CFM @ 0.000-In. SP: 54300
- Depth: 40"
- Phase: 1
- Shape: Tube
- Width: 63-3/8"
- Voltage: 115/230V
- Item: Belt Drive Tube Axial,7.5HP,1PH,54300cfm
- Country of Origin (subject to change): Canada
Description
BTA60, Belt Drive Tube Axial, 690 RPM, 7.5 HP, 115/230 single phase, C/W Vertical Clips, 54300 CFM
Reviews of Lfi #BTA60D10750
Explore more
- Lfi Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 4000 cfm, 18-3/8" W. BTA15D30100M
- Lfi Belt Drive Tube Axial, 3 Phase, 4580 cfm BTA15D30150M~
- Lfi Belt Drive Tube Axial, 3HP, 1PH, 20490 cfm, Tube, 115/230V, 1 Phase BTA36D10300
- Lfi Belt Drive Tube Axial, 1.5HP, 3PH, 12320cfm, Tube, 230/460V, 3 Phase BTA30D30150M
- Lfi Belt Drive Tube Axial, 1.5HP, 1PH, 15100cfm, Tube, 115/230V, 1 Phase BTA34D10150
- Lfi Belt Drive Tube Axial, 5HP, 1PH, 22300 cfm, Tube, 115/230V, 1 Phase BTA34D10500
- Lfi Belt Drive Tube Axial, 1.5HP, 1PH, 5920 cfm, Tube, 115/230V, 1 Phase BTA18D10150
- Lfi Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 18410 cfm, 33-3/8" W. BTA30D30500M
- Ebm-Papst Fan Guard, Exhaust/Supply, 240mm 35138-2-4039
- Dayton Fan Guard, 2-3/8" 31CC73
- Maradyne Champion Fan, 12V, 3.19" W. M142K
- Lfi Axial Fans and Accessories