Lfi
Belt Drive Tube Axial, 7.5HP, 3PH, 45020cfm, Tube, 230/460V, 3 Phase
- Zoro #: G9316977
- Mfr #: BTA54D30750M
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Polypropylene Reinforced Fiberglass
- CFM @ 0.000-In. SP: 45020
- Depth: 40"
- Phase: 3
- Shape: Tube
- Width: 57-3/8"
- Voltage: 230/460V
- Item: Belt Drive Tube Axial,7.5HP,3PH,45020cfm
$5,400.70
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Subtotal: $5,400.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lfi
- MFR #BTA54D30750M
- Zoro #G9316977
- Country of OriginCanada
- Category Axial Fans and Accessories
Dimensions
Depth | 40" |
Width | 57-3/8" |
Details
Blade Material | Polypropylene Reinforced Fiberglass |
CFM @ 0.000-In. SP | 45020 |
Phase | 3 |
Shape | Tube |
Voltage | 230/460V |
Item | Belt Drive Tube Axial,7.5HP,3PH,45020cfm |
Description
Belt Drive Tube Axial,7.5HP,3PH,45020cfm
Reviews of Lfi #BTA54D30750M
Explore more
- LFI Belt Drive Tube Axial, 1.5HP, 3PH, 12320cfm, Tube, 230/460V, 3 Phase BTA30D30150M
- LFI Belt Drive Tube Axial, 5HP, 1PH, 39490 cfm, Tube, 115/230V, 1 Phase BTA54D10500
- LFI Belt Drive Tube Axial, 3HP, 3PH, 25790 cfm, Tube, 230/460V, 3 Phase BTA48D30300M
- LFI Belt Drive Tube Axial, 2HP, 1PH, 9260 cfm, Tube, 115/230V, 1 Phase BTA24D10200
- LFI Belt Drive Tube Axial, 10HP, 3PH, 38300 cfm, Tube, 230/460V, 3 Phase BTA48D31000M
- LFI Belt Drive Tube Axial, 15HP, 3PH, 43870 cfm, Tube, 230/460V, 3 Phase BTA48D31500M
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 24120 cfm, 45-3/8" W. BTA42D30300M
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 3620 cfm, 18-3/8" W. BTA15D30075M
- LFI Belt Drive Tube Axial, 3 Phase, 6590 cfm BTA18D30200M
- RITTAL Exhaust Filter, 8.03"x8.03" 3239200
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 353 cfm, 12 4/5 in W. 3243110
- Lfi Axial Fans and Accessories