Lfi
Belt Drive Tube Axial, 7.5HP, 3PH, 54300cfm, Tube, 230/460V, 3 Phase
- Zoro #: G9316925
- Mfr #: BTA60D30750M
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Polypropylene Reinforced Fiberglass
- CFM @ 0.000-In. SP: 54300
- Depth: 40"
- Phase: 3
- Shape: Tube
- Width: 63-3/8"
- Voltage: 230/460V
$5,609.99
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Subtotal: $5,609.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LFI Belt Drive Tube Axial, 3HP, 3PH, 10800 cfm, Tube, 230/460V, 3 Phase BTA24D30300M
- LFI Belt Drive Tube Axial, 3HP, 1PH, 10800 cfm, Tube, 115/230V, 1 Phase BTA24D10300
- LFI Belt Drive Tube Axial, Tube, 115/230V, 1 Phase, 5040 cfm, 21-3/8" W. BTA18D10100
- LFI Belt Drive Tube Axial, 7.5HP, 1PH, 27930cfm, Tube, 115/230V, 1 Phase BTA36D10750
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 7400 cfm, 27-3/8" W. BTA24D30100M
- LFI Belt Drive Tube Axial, 3HP, 3PH, 25790 cfm, Tube, 230/460V, 3 Phase BTA48D30300M
- LFI Belt Drive Tube Axial, No Motor/Drives BTA30LMLD+
- LFI Belt Drive Tube Axial, 5HP, 1PH, 30710 cfm, Tube, 115/230V, 1 Phase BTA48D10500
- LFI Belt Drive Tube Axial, 5HP, 3PH, 39490 cfm, Tube, 230/460V, 3 Phase BTA54D30500M
- ALLEGRO INDUSTRIES 8In Axial Dc Metal Blower 12V 9506
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 117 cfm, 4 11/16 in W. 6KD75
- Lfi Axial Fans and Accessories