Lfi

Belt Drive Tube Axial, Tube, 115/230V, 1 Phase, 12320 cfm, 33-3/8" W.

Lfi Belt Drive Tube Axial,  Tube,  115/230V,  1 Phase,  12320 cfm,  33-3/8" W. BTA30D10150
Hover or click to zoom Tap to zoom
Key Features
  • Blade Material: Cast Aluminum
  • CFM @ 0.000-In. SP: 12320
  • Depth: 21"
  • Phase: 1
  • Shape: Tube
  • Width: 33-3/8"
  • Voltage: 115/230V
  • Item: Belt Drive Tube Axial
See full product details
$1,874.12
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Lfi #BTA30D10150 Specifications

  • Blade Material: Cast Aluminum
  • CFM @ 0.000-In. SP: 12320
  • Depth: 21"
  • Phase: 1
  • Shape: Tube
  • Width: 33-3/8"
  • Voltage: 115/230V
  • Item: Belt Drive Tube Axial
  • Country of Origin (subject to change): Canada

Description

BTA30, Belt Drive Tube Axial, 1095 RPM, 1.5 HP, 115/230 single phase, C/W Vertical Clips, 12320 CFM

Reviews of Lfi #BTA30D10150

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.