Lfi
Belt Drive Tube Axial, Tube, 115/230V, 1 Phase, 13810 cfm, 33-3/8" W.
- Zoro #: G9316085
- Mfr #: BTA30D10200
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 13810
- Depth: 21"
- Phase: 1
- Shape: Tube
- Width: 33-3/8"
- Voltage: 115/230V
- Item: Belt Drive Tube Axial
$2,037.44
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $2,037.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lfi
- MFR #BTA30D10200
- Zoro #G9316085
- Country of OriginCanada
- Category Axial Fans and Accessories
Dimensions
Depth | 21" |
Width | 33-3/8" |
Details
Blade Material | Cast Aluminum |
CFM @ 0.000-In. SP | 13810 |
Phase | 1 |
Shape | Tube |
Voltage | 115/230V |
Item | Belt Drive Tube Axial |
Description
Belt Drive Tube Axial,2HP,1PH,13810 cfm
Reviews of Lfi #BTA30D10200
Explore more
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 32420 cfm, 45-3/8" W. BTA42D30750M
- LFI Belt Drive Tube Axial, 10HP, 1PH, 38300 cfm, Tube, 230V, 1 Phase BTA48D11000
- LFI Belt Drive Tube Axial, 5HP, 3PH, 39490 cfm, Tube, 230/460V, 3 Phase BTA54D30500M
- LFI Belt Drive Tube Axial, 7.5HP, 1PH, 54300cfm, Tube, 115/230V, 1 Phase BTA60D10750
- LFI Belt Drive Tube Axial, 10HP, 1PH, 50330 cfm, Tube, 230V, 1 Phase BTA54D11000
- LFI Belt Drive Tube Axial, 5HP, 1PH, 30710 cfm, Tube, 115/230V, 1 Phase BTA48D10500
- LFI Belt Drive Tube Axial, 3/4HP, 1PH, 2720 cfm, Tube, 115/230V, 1 Phase BTA12D10075+
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 4000 cfm, 18-3/8" W. BTA15D30100M
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 24410 cfm, 39-3/8" W. BTA36D30500M
- LFI Belt Drive Tube Axial, 15HP, 3PH, 68490 cfm, Tube, 230/460V, 3 Phase BTA60D31500M
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 3020 cfm, 15-1/8" W. BTA12D30200M~
- Lfi Axial Fans and Accessories