Lfi
Belt Drive Tube Axial, Tube, 115/230V, 1 Phase, 3170 cfm, 18-3/8" W.
- Zoro #: G9315881
- Mfr #: BTA15D10050
Tap to zoom
Hover or click to zoom
$1,451.99
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 3170
- Depth: 17"
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,451.99
Lfi #BTA15D10050 Specifications
- Zoro #: G9315881
- Mfr #: BTA15D10050
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 3170
- Depth: 17"
- Phase: 1
- Shape: Tube
- Width: 18-3/8"
- Voltage: 115/230V
- Item: Belt Drive Tube Axial
- Country of Origin (subject to change): Canada
Description
BTA15, Belt Drive Tube Axial, 2105 RPM, 3/4 HP, 115/230 single phase, C/W Vertical Clips, 3170 CFM
Reviews of Lfi #BTA15D10050
Explore more
- Lfi Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 17820 cfm, 39-3/8" W. BTA36D30200M
- Lfi Belt Drive Tube Axial, 10HP, 3PH, 38300 cfm, Tube, 230/460V, 3 Phase BTA48D31000M
- Lfi Belt Drive Tube Axial, 5HP, 1PH, 27070 cfm, Tube, 115/230V, 1 Phase BTA42D10500
- Lfi Belt Drive Tube Axial, 3 Phase, 6750 cfm BTA24D30075M
- Lfi Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 19000 cfm, 37-3/8" W. BTA34D30300M
- Lfi Belt Drive Tube Axial, 3 Phase, 4680 cfm BTA18D30075M
- Lfi Belt Drive Tube Axial, 3/4HP, 1PH, 6750 cfm, Tube, 115/230V, 1 Phase BTA24D10075
- Lfi Belt Drive Tube Axial, 3HP, 1PH, 25790 cfm, Tube, 115/230V, 1 Phase BTA48D10300
- Wiegmann Standard Square Axial Fan, 115V AC, 1 Phase, 50 cfm, 4 21/32 in W. FF6650CFM115VG
- Dayton Standard Round Axial Fan, Round, 115V AC, 1 Phase, 800/870 cfm, 10" W. 2RTK9
- Peerless Blowers PVL Axial Blade, 8", 1/4" Bore 802-08-5002
- Lfi Axial Fans and Accessories