Lfi
Belt Drive Tube Axial, Tube, 115/230V, 1 Phase, 4580 cfm, 18-3/8" W.
- Zoro #: G9315988
- Mfr #: BTA15D10150+
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 4580
- Depth: 17"
- Phase: 1
- Shape: Tube
- Width: 18-3/8"
- Voltage: 115/230V
- Item: Belt Drive Tube Axial
$1,373.94
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $1,373.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lfi
- MFR #BTA15D10150+
- Zoro #G9315988
- Country of OriginCanada
- Category Axial Fans and Accessories
Dimensions
Depth | 17" |
Width | 18-3/8" |
Details
Blade Material | Cast Aluminum |
CFM @ 0.000-In. SP | 4580 |
Phase | 1 |
Shape | Tube |
Voltage | 115/230V |
Item | Belt Drive Tube Axial |
Description
Belt Drive Tube Axial,1.5HP,1PH,4580 cfm
Reviews of Lfi #BTA15D10150+
Explore more
- LFI Belt Drive Tube Axial, 5HP, 1PH, 30710 cfm, Tube, 115/230V, 1 Phase BTA48D10500
- LFI Belt Drive Tube Axial, 3HP, 1PH, 10800 cfm, Tube, 115/230V, 1 Phase BTA24D10300
- LFI Belt Drive Tube Axial, 7.5HP, 3PH, 34830cfm, Tube, 230/460V, 3 Phase BTA48D30750M
- LFI Belt Drive Tube Axial, 3/4HP, 1PH, 6750 cfm, Tube, 115/230V, 1 Phase BTA24D10075
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 7400 cfm, 27-3/8" W. BTA24D30100M
- LFI Belt Drive Tube Axial, 5HP, 3PH, 39490 cfm, Tube, 230/460V, 3 Phase BTA54D30500M
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 20490 cfm, 39-3/8" W. BTA36D30300M
- LFI Belt Drive Tube Axial, 1.5HP, 1PH, 15100cfm, Tube, 115/230V, 1 Phase BTA34D10150
- LFI Belt Drive Tube Axial, 3/4HP, 1PH, 4680 cfm, Tube, 115/230V, 1 Phase BTA18D10075
- WIEGMANN Axial Fan, Square, 115V AC, 88/110 cfm, 4 5/7 in W. WA4AXFN
- LFI Belt Drive Tube Axial, 5HP, 3PH, 30710 cfm, Tube, 230/460V, 3 Phase BTA48D30500M
- Lfi Axial Fans and Accessories