Lfi
Belt Drive Tube Axial, Tube, 115/230V, 1 Phase, 7400 cfm, 27-3/8" W.
- Zoro #: G9316067
- Mfr #: BTA24D10100
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 7400
- Depth: 21"
- Phase: 1
- Shape: Tube
- Width: 27-3/8"
- Voltage: 115/230V
- Item: Belt Drive Tube Axial
$1,564.83
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $1,564.83
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lfi
- MFR #BTA24D10100
- Zoro #G9316067
- Country of OriginCanada
- Category Axial Fans and Accessories
Dimensions
Depth | 21" |
Width | 27-3/8" |
Details
Blade Material | Cast Aluminum |
CFM @ 0.000-In. SP | 7400 |
Phase | 1 |
Shape | Tube |
Voltage | 115/230V |
Item | Belt Drive Tube Axial |
Description
Belt Drive Tube Axial,1HP,1PH,7400 cfm
Reviews of Lfi #BTA24D10100
Explore more
- LFI Belt Drive Tube Axial, 1.5HP, 3PH, 12320cfm, Tube, 230/460V, 3 Phase BTA30D30150M
- LFI Belt Drive Tube Axial, 10HP, 1PH, 38300 cfm, Tube, 230V, 1 Phase BTA48D11000
- LFI Belt Drive Tube Axial, 15HP, 3PH, 57010 cfm, Tube, 230/460V, 3 Phase BTA54D31500M
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 5920 cfm, 21-3/8" W. BTA18D30150M
- LFI Belt Drive Tube Axial, 5HP, 1PH, 39490 cfm, Tube, 115/230V, 1 Phase BTA54D10500
- LFI Belt Drive Tube Axial, 3/4HP, 1PH, 6750 cfm, Tube, 115/230V, 1 Phase BTA24D10075
- LFI Belt Drive Tube Axial, 2HP, 1PH, 17820 cfm, Tube, 115/230V, 1 Phase BTA36D10200
- LFI Belt Drive Tube Axial, 5HP, 1PH, 27070 cfm, Tube, 115/230V, 1 Phase BTA42D10500
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 3620 cfm, 18-3/8" W. BTA15D30075M
- EBM-PAPST Standard Square Axial Fan, Square, 12V DC, 40 cfm, 3 5/8 in W. 3312NM
- DAYTON Axial Blower, Square, 230V AC, 1 Phase, 8.5/12.2 cfm, 4 3/4 in W. 2RTK4
- Lfi Axial Fans and Accessories