Lfi
Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 22300 cfm, 37-3/8" W.
- Zoro #: G9316819
- Mfr #: BTA34D30500M
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 22300
- Depth: 27"
- Phase: 3
- Shape: Tube
- Width: 37-3/8"
- Voltage: 230/460V
- Item: Belt Drive Tube Axial
$2,371.28
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $2,371.28
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LFI Belt Drive Tube Axial, 20HP, 3PH, 75110 cfm, Tube, 230/460V, 3 Phase BTA60D32000M
- LFI Belt Drive Tube Axial, 15HP, 3PH, 68490 cfm, Tube, 230/460V, 3 Phase BTA60D31500M
- LFI Belt Drive Tube Axial, 3 Phase, 4580 cfm BTA15D30150M~
- LFI Belt Drive Tube Axial, No Motor/Drives BTA60LMLD+
- LFI Belt Drive Tube Axial, Tube, 115/230V, 1 Phase, 7400 cfm, 27-3/8" W. BTA24D10100
- LFI Belt Drive Tube Axial, No Motor/Drives BTA48LMLD+
- LFI Belt Drive Tube Axial, No Motor/Drives BTA36LMLD+
- LFI Belt Drive Tube Axial, No Motor/Drives BTA30LMLD+
- LFI Belt Drive Tube Axial, No Motor/Drives BTA34LMLD+
- EBM-PAPST Axial Fan, Square, 24V DC, 161.9 cfm, 4 2/3 in W. DV4114N
- EBM-PAPST Axial Fan, Square, 48V DC, 47 cfm, 3 5/8 in W. 3318NN
- Lfi Axial Fans and Accessories