Lfi
Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 24120 cfm, 45-3/8" W.
- Zoro #: G9316870
- Mfr #: BTA42D30300M
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 24120
- Depth: 32"
- Phase: 3
- Shape: Tube
- Width: 45-3/8"
- Voltage: 230/460V
- Item: Belt Drive Tube Axial
$2,382.40
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Subtotal: $2,382.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lfi #BTA42D30300M Specifications
- Zoro #: G9316870
- Mfr #: BTA42D30300M
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 24120
- Depth: 32"
- Phase: 3
- Shape: Tube
- Width: 45-3/8"
- Voltage: 230/460V
- Item: Belt Drive Tube Axial
- Country of Origin (subject to change): Canada
Description
Belt Drive Tube Axial,3HP,3PH,24120 cfm
Reviews of Lfi #BTA42D30300M
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 17820 cfm, 39-3/8" W. BTA36D30200M
- LFI Belt Drive Tube Axial, 5HP, 1PH, 39490 cfm, Tube, 115/230V, 1 Phase BTA54D10500
- LFI Belt Drive Tube Axial, No Motor/Drives BTA42LMLD+
- LFI Belt Drive Tube Axial, No Motor/Drives BTA36LMLD+
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 2720 cfm, 15-1/8" W. BTA12D30075M~
- LFI Belt Drive Tube Axial, No Motor/Drives BTA30LMLD+
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. RG90-18/12N
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D 786EW0
- RITTAL Axial Fan, Square, 24V DC, 12 cfm, 4 3/5 in W. 3237124
- WIEGMANN N12 Filter Fan, l115V, 9 Cfm, 4.2x4.2, Lt Gr FF449CFM115VG
- EBM-PAPST Axial Fan, Square, 24V DC, 132.4 cfm, 4 2/3 in W. 4414FNH
- Lfi Axial Fans and Accessories