Lfi
Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 3020 cfm, 15-1/8" W.
- Zoro #: G9316505
- Mfr #: BTA12D30200M~
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 3020
- Depth: 17"
- Phase: 3
- Shape: Tube
- Width: 15-1/8"
- Voltage: 230/460V
- Item: Belt Drive Tube Axial
$1,126.97
Subtotal: $1,126.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LFI Belt Drive Tube Axial, 10HP, 1PH, 50330 cfm, Tube, 230V, 1 Phase BTA54D11000
- LFI Belt Drive Tube Axial, Tube, 115/230V, 1 Phase, 13810 cfm, 33-3/8" W. BTA30D10200
- LFI Belt Drive Tube Axial, 7.5HP, 3PH, 34830cfm, Tube, 230/460V, 3 Phase BTA48D30750M
- LFI Belt Drive Tube Axial, 15HP, 3PH, 57010 cfm, Tube, 230/460V, 3 Phase BTA54D31500M
- LFI Belt Drive Tube Axial, 5HP, 1PH, 18410 cfm, Tube, 115/230V, 1 Phase BTA30D10500
- LFI Belt Drive Tube Axial, Tube, 115/230V, 1 Phase, 5040 cfm, 21-3/8" W. BTA18D10100
- LFI Belt Drive Tube Axial, No Motor/Drives BTA34LMLD+
- LFI Belt Drive Tube Axial, 1.5HP, 1PH, 15100cfm, Tube, 115/230V, 1 Phase BTA34D10150
- LFI Belt Drive Tube Axial, 3HP, 1PH, 19000 cfm, Tube, 115/230V, 1 Phase BTA34D10300
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 15 cfm, 3 3/16 in W. FF4415CFM115VG
- RITTAL Wet-Location Square Axial Fan, Square, 24V DC, 106 cfm, 10 1/10 in W. 3240124
- Lfi Axial Fans and Accessories