Lfi
Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 5040 cfm, 21-3/8" W.
- Zoro #: G9316679
- Mfr #: BTA18D30100M
Tap to zoom
Hover or click to zoom
$1,295.83
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 5040
- Depth: 21"
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,295.83
Lfi #BTA18D30100M Specifications
- Zoro #: G9316679
- Mfr #: BTA18D30100M
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 5040
- Depth: 21"
- Phase: 3
- Shape: Tube
- Width: 21-3/8"
- Voltage: 230/460V
- Item: Belt Drive Tube Axial
- Country of Origin (subject to change): Canada
Description
Belt Drive Tube Axial,1HP,3PH,5040 cfm