Lfi
Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 7400 cfm, 27-3/8" W.
- Zoro #: G9316645
- Mfr #: BTA24D30100M
Tap to zoom
Hover or click to zoom
$1,442.76
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 7400
- Depth: 21"
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $1,442.76
Lfi #BTA24D30100M Specifications
- Zoro #: G9316645
- Mfr #: BTA24D30100M
- Blade Material: Cast Aluminum
- CFM @ 0.000-In. SP: 7400
- Depth: 21"
- Phase: 3
- Shape: Tube
- Width: 27-3/8"
- Voltage: 230/460V
- Item: Belt Drive Tube Axial
- Country of Origin (subject to change): Canada
Description
BTA24, Belt Drive Tube Axial, 1295 RPM, 1 HP, 230/460/3 phase, C/W Vertical Clips, 7400 CFM
Reviews of Lfi #BTA24D30100M
Explore more
- LFI Belt Drive Tube Axial, 3 Phase, 6590 cfm BTA18D30200M
- LFI Belt Drive Tube Axial, Tube, 115/230V, 1 Phase, 13810 cfm, 33-3/8" W. BTA30D10200
- LFI Belt Drive Tube Axial, No Motor/Drives BTA48LMLD+
- LFI Belt Drive Tube Axial, No Motor/Drives BTA18LMLD+
- LFI Belt Drive Tube Axial, 7.5HP, 1PH, 27930cfm, Tube, 115/230V, 1 Phase BTA36D10750
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 13810 cfm, 33-3/8" W. BTA30D30200M
- DAYTON Fan Guard, 3-1/8"x3-1/8" 31CC60
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 46.5 cfm, 3 5/32 in W. 8414NHU
- DAYTON Cord Set With Wire Leads, 115/230V AC, 36 in W. 3RP12
- ATLANTIC BLOWERS Tube Axial Fan, 3 HP, 9182 cfm, Tube, 110-120V/220-240V, 1 Phase ABAF-24-110S
- Lfi Axial Fans and Accessories