Shop Alternate Products
This Product is Discontinued
Lfi
Hot Inspection Tong Handles, 30 in. L (Discontinued)
Mfr # ND-F-24
Zoro # G0023515
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Steel
- Size 5 in
- Length 30 in
- Diameter 5 1/2 in
- Jaw Capacity 3 in