Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Key Drift Tong Handles, 30 in. L
  • Zoro #: G0023549
  • Mfr #: DKT-24
$217.39
  • Type: Steel
  • Pull Capacity: 30 lb.
  • Size: 5"
See full product details
This item ships free.

Lfi #DKT-24 Specifications

  • Zoro #: G0023549
  • Mfr #: DKT-24
Type: Steel Pull Capacity: 30 lb.
Size: 5" Handle Type: Steel
Length: 30" Application: Metal Working and Construction
Lifting Capacity: 1 lb. Features: Pick Up Multiple Diameters
Material: High Carbon steel Assembly: No
Jaw Capacity: 2" Diameter: 4"
Item: Key Drift Tong Handles Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Key Drift Tong Handles, Type Steel, Size 5 In., Length 30 In., Diameter 4 In., Pull Capacity 30 lb., Lifting Capacity 1 lb., High Carbon Steel Material, Steel Handle Type, Features Pick Up Multiple Diameters, Application Metal Working and Construction, Assembly No

Reviews of Lfi #DKT-24