Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Window-Mounted Air Conditioner, Cool Only, 8000 BtuH

  • Zoro #: G8459328
  • Mfr #: LW8016ER
$308.75
  • Item - Air Conditioners and Heat Pumps: Window Air Conditioner
  • Item: Window-Mounted Air Conditioner
  • Includes: Installation Kit, Remote
See full product details
This item ships free.

Lg #LW8016ER Specifications

  • Zoro #: G8459328
  • Mfr #: LW8016ER
Item - Air Conditioners and Heat Pumps: Window Air Conditioner Item: Window-Mounted Air Conditioner
Includes: Installation Kit, Remote BtuH Cooling: 8000
Refrigerant Type: R32 Amps: 6.2
Min. Window Height: 13 in Watts: 660
Width: 19 57/100 in Compressor Type: Rotary
Color: White Chassis Type: Sliding
CEER Rating: 12.0 Voltage: 115 V
Control Type: Electronic Depth: 19 37/100 in
Dehumidification Rate: 2.2 pt/hr Min. Window Width: 22 in
Hz: 60 Standards: Energy Star
For Use With: Washable Air Filter, Window Installation Only Power Cord Length: 6 ft
Height: 12 9/25 in Max. Window Width: 36 in
Weight: 57 lb Air Flow Direction: 4-Way
Operation Mode: Cool Only Heating Method: Cooling Only
Max. Wall Thickness: 8 in Programming Capability: 24-Hr On/Off Timer
Fits Window Width: 22 in to 36 in Cooling Capacity: 8,000 BtuH
Remote Control Functions: On/Off and Temp Control Operation Mode - HVAC: Cooling Only
NEMA Plug Configuration - HVAC: 6-15P Number of Speeds: 3
Sound Level: 52 dBA, 58 dBA Duty Rating: Residential Grade
Dimensions: 12.36 in H x 19.57 in W Smart Connectivity: No Connectivity
Fits Window Type: Double Hung Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Window-Mounted Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 300 to 350 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 8,000 BtuH, Heating Method Cooling Only, CEER Rating 12.0

Restrictions and Compliance

Energy Guide label View the Energy Guide
Hazardous material

Reviews of Lg #LW8016ER