L.H. Dottie
Fender Washer, Fits 3/8 inLow Carbon Steel, Zinc Plated Finish, 100 PK
- Zoro #: G207166759
- Mfr #: FENW382
Hover or click to zoom Tap to zoom
Key Features
- Item: Fender Washer
- Washer Basic Material: Low Carbon Steel
- Fastener Finish: Zinc Plated
- Fits Bolt Sizes: 3/8 in
- Washer Outside Dia.: 1.992 - 2.029 in
- Thickness: 0.047 - 0.080 in
- Washer Standards: ASME B18.21.1
- Washer Inside Dia.: 0.400 - 0.420 in
$41.92
Pk of 100, $0.42/ea
Subtotal: $41.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
L.H. Dottie #FENW382 Specifications
- Zoro #: G207166759
- Mfr #: FENW382
- UPC #: 781002155317
- Item: Fender Washer
- Washer Basic Material: Low Carbon Steel
- Fastener Finish: Zinc Plated
- Fits Bolt Sizes: 3/8 in
- Washer Outside Dia.: 1.992 - 2.029 in
- Thickness: 0.047 - 0.080 in
- Washer Standards: ASME B18.21.1
- Washer Inside Dia.: 0.400 - 0.420 in
- System of Measurement: Inch
- Country of Origin (subject to change): China
Reviews of L.H. Dottie #FENW382
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- L.H. DOTTIE Fender Washer, Fits 1/4 inStainless Steel, 100 PK FENWS141
- L.H. DOTTIE Fender Washer, Fits 3/8 inLow Carbon Steel, Zinc Plated Finish, 100 PK FENW38114
- L.H. DOTTIE Fender Washer, Fits 1/4 inStainless Steel, 100 PK FENWS14112
- L.H. DOTTIE Fender Washer, Fits 5/16 inLow Carbon Steel, Zinc Plated Finish, 100 PK FENW516114
- L.H. DOTTIE Fender Washer, Fits 1/2 inLow Carbon Steel, Zinc Plated Finish, 100 PK FENW122
- L.H. DOTTIE Fender Washer, Fits 1/4 inLow Carbon Steel, Zinc Plated Finish, 100 PK FENW14114
- ZORO SELECT Fender Washer, Fits 3/8 in316 Stainless Steel, Plain Finish, 50 PK U55530.037.0200
- ZORO SELECT Fender Washer, Fits M10Steel, Zinc Plated Finish, 1000 PK M10D9021
- ZORO SELECT Fender Washer, Fits 3/16 in316 Stainless Steel, Plain Finish, 5300 PK B55530.018.0075
- ZORO SELECT Thick Fender Washer, Fits 3/8 in18-8 Stainless Steel, Plain Finish Z9685SS
- HILLMAN FASTENERS Hillman Fasteners 290039 0.38 x 2 in. Fender Washer; 100 Pack 722314
- L.H. Dottie Fender Washers