L.H. Dottie
Fender Washer, Fits Bolt Size 5/16" , Low Carbon Steel Zinc Plated Finish, 100 PK
Mfr # FENW516114
Zoro # G207166704
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Carbon Steel
- Finish Zinc Plated
- For Screw Size 5/16"
- Outside Diameter 1.242 - 1.279 in
- Minimum Thickness 0.047 in
Explore More Products
- L.H. DOTTIE Fender Washer, Fits Bolt Size 3/8" , Low Carbon Steel Zinc Plated Finish, 100 PK FENW381
- L.H. DOTTIE Fender Washer, , Low Carbon Steel Zinc Plated Finish, 100 PK FENW141
- L.H. DOTTIE Fender Washer, , Stainless Steel 100 PK FENWS14112
- L.H. DOTTIE Fender Washer, Fits Bolt Size 1/2" , Low Carbon Steel Zinc Plated Finish, 100 PK FENW12112
- L.H. DOTTIE Fender Washer, Fits Bolt Size 3/8" , Low Carbon Steel Zinc Plated Finish, 100 PK FENW38112
- L.H. DOTTIE Fender Washer, Fits Bolt Size 1/2" , Low Carbon Steel Zinc Plated Finish, 100 PK FENW12138
- L.H. DOTTIE Fender Washer, Fits Bolt Size 3/8" , Stainless Steel 100 PK FENWS38112
- L.H. DOTTIE Fender Washer, , Low Carbon Steel Zinc Plated Finish, 100 PK FENW14112
- L.H. DOTTIE Fender Washer, , Low Carbon Steel Zinc Plated Finish, 100 PK FENW142
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 3750 PK FNWIS02501000-3750BX
- HILLMAN 290036 Fender Washer - 3.8 x 1.5 in., 100PK 722306
- L.H. Dottie General Washers