L.H. Dottie
L.H. Dottie 21'' Natural Heavy Duty Cable Tie, 50PK
- Zoro #: G707165801
- Mfr #: DT21H
Hover or click to zoom Tap to zoom
Key Features
- Length: 20.87"
- Color: Natural
- Width: 0.35"
- Item: Heavy Duty Cable Tie
- Tensile Strength: 175 lb/f
- Max. Bundle Dia.: Min: 0.28" - Max: 5.51"
- Material: Nylon 6/6
- Temp. Range: -40 Degrees F to 185 Degrees F
$31.19
Pk of 50, $0.62/ea
Subtotal: $31.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand L.H. Dottie
- MFR #DT21H
- Zoro #G707165801
- Country of OriginThailand
- Category Cable Ties
Dimensions
Length | 20.87" |
Width | 0.35" |
Details
Color | Natural |
Item | Heavy Duty Cable Tie |
Tensile Strength | 175 lb/f |
Max. Bundle Dia. | Min: 0.28" - Max: 5.51" |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Standards | UL Listed, Plenum Rated; Section 300.22 (C) and (D) Of the NEC For Use In Air Handling Spaces, Type 21 AH-2; ASTM D638 |
Locking Style | Nylon Pawl |
Application | Used to Bundle, Secure and Identify |
Features | Straight Tip, Rounded Edges, Superior Locking Power, Tough Nylon 6/6 |
Reviews of L.H. Dottie #DT21H
Explore more
- L.H. DOTTIE L.H. Dottie 8'' UV Black Standard Duty Cable Tie, 100PK DT6B
- L.H. DOTTIE L.H. Dottie 1'' X 1'' Natural Cable Tie Mounting Base, 100PK DT100S
- L.H. DOTTIE L.H. Dottie 36'' UV Black Heavy Duty Cable Tie, 50PK DT36HB
- L.H. DOTTIE L.H. Dottie 14.5'' Natural Heavy Duty Cable Tie, 50PK DT14H
- L.H. DOTTIE L.H. Dottie 6.3'' UV Black Standard Duty Cable Tie, 100PK DT5B
- L.H. DOTTIE L.H. Dottie 8'' Air Handling Cable Tie w/ Mounting Hole, 100PK DTMP6
- RIP-TIE Original Rip-Tie CableWrap 10-Pack, PK 10 D-10-010-RD
- ANCOR Mounting Self-Cutting Cable Ties - 11" - UV Black - 20-Pack 199303
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1-1/2" Sq - Natural Nylon - 100 pcs CT285
- PANDUIT 14-1/2" L, 0.19" W, Green Plastic Cable Tie, Package quantity: 1000 PLT4S-M109
- X1 TOOLS 4-1/4" Red Reusable Silicone Ties, FDA Food Grade, 120PK X1E-CON-CAB-SIL-4050x120
- L.H. Dottie Cable Ties