Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Fine Crepe Paper, Chiffon, 10.7 sq. ft Per Pack, PK12

  • Zoro #: G4854458
  • Mfr #: PLG11006
$32.15 ($2.68/unit)
  • Recommended Age: 5+ Years
  • Recommended Grade: Grade K+
  • Material: Crepe Paper
See full product details
Orders over $75 ship free.

Lia Griffith #PLG11006 Specifications

  • Zoro #: G4854458
  • Mfr #: PLG11006
Recommended Age: 5+ Years Recommended Grade: Grade K+
Material: Crepe Paper Includes: 12 folds (sheets)
Color: Chiffon Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

The Lia Griffith Extra Fine Crepe Paper Folds are high quality, extra fine crepe paper from DIY designer Lia Griffith in a color palette inspired by nature. Made by Werola and designed specifically for exquisite handcrafting, this paper is perfect for any craft project. This extra fine crepe paper is lightweight with 130% stretch, making it very malleable and easy to use. Stretch, curl, twist and cut this beautiful paper to make stunning crafts. Each pack include 10.7 sq. ft of paper (19.6" x 78.7"). Sold as 12 packs of crepe paper.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Lia Griffith #PLG11006