PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Grinder Package, Simplex

LIBERTY| Zoro #: G2291615| Mfr #: 2448LSG202

$3901.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2291615 Mfr #: 2448LSG202
Max. Liquid Temp.: 140 Degrees FImpeller Material: Stainless Steel
Hz: 60HzManufacturers Warranty Length: 3 yr.
Handle: yesDuty: Intermittent
Base Material: Cast IronMotor RPM: 3450
HP: 2Switch Type: Tether
GPM of Water @ 50 Ft. of Head: 46Bearing Type: Upper and Lower Ball
GPM of Water @ 40 Ft. of Head: 48Includes: Fiberglass Basin, 5YU10
Item: Grinder Pump SystemVoltage: 208/230
Amps: 15Shaft Seal: Silicon Carbide/Double Viton Lip
Phase: 1Motor Type: PSC
GPM of Water @ 10 Ft. of Head: 50GPM of Water @ 45 Ft. of Head: 48
Agency Compliance: CSA C/USDiameter: 30"
GPM of Water @ 35 Ft. of Head: 50Height: 48"
GPM of Water @ 30 Ft. of Head: 50Pump RPM: 3450
On Point: 15GPM of Water @ 25 Ft. of Head: 50
Off Point: 8GPM of Water @ 20 Ft. of Head: 50
Housing Material: Cast ironMax. Head: 108 ft.
Discharge NPT: 1-1/4" FCord Length: 25 ft.
GPM of Water @ 55 Ft. of Head: 45GPM of Water @ 15 Ft. of Head: 50
GPM of Water @ 5 Ft. of Head: 50Country of Origin (subject to change): United States

Product Description

Grinder Package, Simplex, Tank Capacity 94 G, Inlet 4 In, Discharge Port 1 1/4 In, Max Temp 140 F, Cord Size 12/3, Fiberglass Basin, Cover Material Fiberglass, Depth 48 In, Dia 24 In, Rail Type Galvanized, NEMA Start Code G, Includes G3329593 Grinder Pump, Guide Rail System With Stainless Steel Lift Out Chain, Outdoor Rated High Level Alarm, NEMA 4X Junction Box For Wiring

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews