Grinder Pump, 2 HP, 208-230 Voltage

LIBERTY| Zoro #: G1847291| Mfr #: LSG203M

$1,674.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1847291 Mfr #: LSG203M
Base Material: Cast IronHz: 60Hz
Manufacturers Warranty Length: 3 Yr.Impeller Material: Stainless Steel
Handle: YesMax. Liquid Temp.: 140 Degrees F
Motor RPM: 3450Duty: Intermittent
HP: 2GPM of Water @ 50 Ft. of Head: 47
GPM of Water @ 80 Ft. of Head: 27Bearing Type: Upper And Lower Ball
GPM of Water @ 40 Ft. of Head: 48Item: Grinder Pump
Voltage: 208-230Amps: 10.6
Shaft Seal: Silicon Carbide/Double Viton LipGPM of Water @ 70 Ft. of Head: 36
Phase: 3Motor Type: 3-Phase
GPM of Water @ 10 Ft. of Head: 50GPM of Water @ 60 Ft. of Head: 42
GPM of Water @ 90 Ft. of Head: 18GPM of Water @ 100 Ft. of Head: 9
Thermal Protection: NoGPM of Water @ 35 Ft. of Head: 50
Height: 19-1/2"GPM of Water @ 30 Ft. of Head: 50
Pump RPM: 3450GPM of Water @ 25 Ft. of Head: 50
GPM of Water @ 20 Ft. of Head: 50Housing Material: Cast iron
Max. Head: 108 ft.Discharge NPT: 1-1/4" F
Cord Length: 25 ft.GPM of Water @ 55 Ft. of Head: 45
Min. Sump Pit Dia.: 24"GPM of Water @ 15 Ft. of Head: 50
GPM of Water @ 5 Ft. of Head: 50Length: 12-1/2" FNPT
GPM of Water @ 45 Ft. of Head: 48Agency Compliance: CSA C/US
Country of Origin (subject to change): United States

Product Description

Grinder Pump, 2 HP, Switch Type -, Voltage 208-230, Amps 10.6, Height (In.) 19-1/2 In., Dia. (In.) 9-1/2, Cord Length (Ft.) 25, Discharge NPT (In.) 1-1/4, Off Point (In.) -, On Point (In.) -, GPM of Water @ 5 Ft. of Head 50, GPM of Water @ 80 Ft. of Head 27, Max. Head (Ft.) 108, Max. Temp. (F) 140, Phase 3, Max. Dia. Solids (In.) -, 3450 RPM, Impeller Material Stainless Steel, Base Material Cast Iron, Housing Material Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews