Grinder Pump, 208-230V, 10.6 Amps, Ph 3

LIBERTY| Zoro #: G0254606| Mfr #: LSGX203M

$2,234.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0254606 Mfr #: LSGX203M
Impeller Material: Stainless SteelBase Material: Cast Iron
Hz: 60HzMax. Liquid Temp.: 140 Degrees F
Duty: IntermittentMotor RPM: 3450
Manufacturers Warranty Length: 3 yr.Handle: yes
HP: 2GPM of Water @ 50 Ft. of Head: 39
GPM of Water @ 80 Ft. of Head: 33Bearing Type: Upper and Lower Ball
GPM of Water @ 40 Ft. of Head: 39GPM of Water @ 110 Ft. of Head: 23
GPM of Water @ 120 Ft. of Head: 20GPM of Water @ 130 Ft. of Head: 16
GPM of Water @ 140 Ft. of Head: 14GPM of Water @ 150 Ft. of Head: 11
GPM of Water @ 160 Ft. of Head: 7GPM of Water @ 170 Ft. of Head: 4
Item: Grinder PumpVoltage: 208/230
Amps: 10.6Shaft Seal: SiC/DVL
GPM of Water @ 70 Ft. of Head: 36Phase: 3
Motor Type: 3-PhaseGPM of Water @ 10 Ft. of Head: 39
GPM of Water @ 60 Ft. of Head: 39GPM of Water @ 90 Ft. of Head: 29
GPM of Water @ 100 Ft. of Head: 26Thermal Protection: No
Agency Compliance: CSA, C-USGPM of Water @ 15 Ft. of Head: 39
Height: 19-1/2"Pump RPM: 3450
On Point: 15Off Point: 8
Housing Material: Cast ironMax. Head: 185 ft.
GPM of Water @ 35 Ft. of Head: 39Discharge NPT: 1-1/4" F
Cord Length: 25 ft.GPM of Water @ 55 Ft. of Head: 38
GPM of Water @ 30 Ft. of Head: 39Min. Sump Pit Dia.: 24"
GPM of Water @ 25 Ft. of Head: 39GPM of Water @ 5 Ft. of Head: 39
GPM of Water @ 20 Ft. of Head: 39Length: 12-1/2" FNPT
GPM of Water @ 45 Ft. of Head: 39GPM of Water @ 180 Ft. of Head: 2
Country of Origin (subject to change): United States

Product Description

Grinder Pump, 2 HP, Switch Type -, Voltage 208-230, Amps 10.6, Height (In.) 19-1/2 In., Dia. (In.) 9-1/2, Cord Length (Ft.) 25, Discharge NPT (In.) 1-1/4, Off Point (In.) 8, On Point (In.) 15, GPM of Water @ 5 Ft. of Head 39, GPM of Water @ 80 Ft. of Head 33, Max. Head (Ft.) 185, Max. Temp. (F) 140, Phase 3, Max. Dia. Solids (In.) -, 3450 RPM, Impeller Material Stainless Steel, Base Material Cast Iron, Housing Material Cast Iron