20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Grinder Pump, 208-230V, 15 Amps, Ph 1

LIBERTY| Zoro #: G2080617| Mfr #: LSGX202A

$1902.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2080617 Mfr #: LSGX202A
Handle: yesManufacturers Warranty Length: 3 yr.
Base Material: Cast IronMotor RPM: 3450
Hz: 60HzDuty: Intermittent
Max. Liquid Temp.: 140 Degrees FImpeller Material: Stainless Steel
HP: 2Switch Type: Tether
GPM of Water @ 50 Ft. of Head: 39GPM of Water @ 80 Ft. of Head: 33
Bearing Type: Upper and Lower BallGPM of Water @ 40 Ft. of Head: 39
GPM of Water @ 110 Ft. of Head: 23GPM of Water @ 120 Ft. of Head: 20
GPM of Water @ 130 Ft. of Head: 16GPM of Water @ 140 Ft. of Head: 14
GPM of Water @ 150 Ft. of Head: 11GPM of Water @ 160 Ft. of Head: 7
GPM of Water @ 170 Ft. of Head: 4Item: Grinder Pump
Voltage: 208-230Amps: 15
Shaft Seal: SiC/DVLGPM of Water @ 70 Ft. of Head: 36
Phase: 1Motor Type: CSCR
GPM of Water @ 10 Ft. of Head: 39GPM of Water @ 60 Ft. of Head: 39
GPM of Water @ 90 Ft. of Head: 29GPM of Water @ 100 Ft. of Head: 26
Thermal Protection: yesGPM of Water @ 25 Ft. of Head: 39
On Point: 15GPM of Water @ 20 Ft. of Head: 39
Off Point: 8Housing Material: Cast iron
GPM of Water @ 180 Ft. of Head: 2Max. Head: 185 ft.
Discharge NPT: 1-1/4" FCord Length: 25 ft.
GPM of Water @ 55 Ft. of Head: 38GPM of Water @ 15 Ft. of Head: 39
Min. Sump Pit Dia.: 24"GPM of Water @ 5 Ft. of Head: 39
Length: 12-1/2" FNPTGPM of Water @ 45 Ft. of Head: 39
Agency Compliance: CSA, C-USGPM of Water @ 35 Ft. of Head: 39
Height: 19-1/2"GPM of Water @ 30 Ft. of Head: 39
Pump RPM: 3450Country of Origin (subject to change): United States

Product Description

Grinder Pump, 2 HP, Switch Type Tether, Voltage 208-230, Amps 15, Height (In.) 19-1/2 In., Dia. (In.) 9-1/2, Cord Length (Ft.) 25, Discharge NPT (In.) 1-1/4, Off Point (In.) 8, On Point (In.) 15, GPM of Water @ 5 Ft. of Head 39, GPM of Water @ 80 Ft. of Head 33, Max. Head (Ft.) 185, Max. Temp. (F) 140, Phase 1, Max. Dia. Solids (In.) -, 3450 RPM, Impeller Material Stainless Steel, Base Material Cast Iron, Housing Material Cast Iron

Product Reviews