LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Grinder Pump, 208-230V, 15 Amps, Ph 1

LIBERTY| Zoro #: G2383631| Mfr #: LSGX202M

$2203.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2383631 Mfr #: LSGX202M
Hz: 60HzBase Material: Cast Iron
Handle: yesMotor RPM: 3450
Max. Liquid Temp.: 140 Degrees FManufacturers Warranty Length: 3 yr.
Duty: IntermittentImpeller Material: Stainless Steel
HP: 2GPM of Water @ 50 Ft. of Head: 39
GPM of Water @ 80 Ft. of Head: 33Bearing Type: Upper and Lower Ball
GPM of Water @ 40 Ft. of Head: 39GPM of Water @ 110 Ft. of Head: 23
GPM of Water @ 120 Ft. of Head: 20GPM of Water @ 130 Ft. of Head: 16
GPM of Water @ 140 Ft. of Head: 14GPM of Water @ 150 Ft. of Head: 11
GPM of Water @ 160 Ft. of Head: 7GPM of Water @ 170 Ft. of Head: 4
Item: Grinder PumpVoltage: 208/230
Amps: 15Shaft Seal: SiC/DVL
GPM of Water @ 70 Ft. of Head: 36Phase: 1
Motor Type: CSCRGPM of Water @ 10 Ft. of Head: 39
GPM of Water @ 60 Ft. of Head: 39GPM of Water @ 90 Ft. of Head: 29
GPM of Water @ 100 Ft. of Head: 26Thermal Protection: yes
Height: 19-1/2"GPM of Water @ 30 Ft. of Head: 39
Pump RPM: 3450On Point: 15
GPM of Water @ 25 Ft. of Head: 39Off Point: 8
GPM of Water @ 20 Ft. of Head: 39Housing Material: Cast iron
Max. Head: 185 ft.GPM of Water @ 180 Ft. of Head: 2
Discharge NPT: 1-1/4" FCord Length: 25 ft.
GPM of Water @ 55 Ft. of Head: 38Min. Sump Pit Dia.: 24"
GPM of Water @ 15 Ft. of Head: 39GPM of Water @ 5 Ft. of Head: 39
Length: 12-1/2" FNPTGPM of Water @ 45 Ft. of Head: 39
Agency Compliance: CSA, C-USGPM of Water @ 35 Ft. of Head: 39
Country of Origin (subject to change): United States

Product Description

Grinder Pump, 2 HP, Switch Type -, Voltage 208-230, Amps 15, Height (In.) 19-1/2 In., Dia. (In.) 9-1/2, Cord Length (Ft.) 25, Discharge NPT (In.) 1-1/4, Off Point (In.) 8, On Point (In.) 15, GPM of Water @ 5 Ft. of Head 39, GPM of Water @ 80 Ft. of Head 33, Max. Head (Ft.) 185, Max. Temp. (F) 140, Phase 1, Max. Dia. Solids (In.) -, 3450 RPM, Impeller Material Stainless Steel, Base Material Cast Iron, Housing Material Cast Iron

Product Reviews